Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 14 rpm, TEFC, 230VAC

  • Zoro #: G0080860
  • Mfr #: 027-725G0120F
$715.85
  • Phase: 3
  • Input HP: 1/8 hp
  • Max. Torque: 450.0 in-lb
See full product details
This item ships free.

Bison #027-725G0120F Specifications

  • Zoro #: G0080860
  • Mfr #: 027-725G0120F
Phase: 3 Input HP: 1/8 hp
Max. Torque: 450.0 in-lb Gear Case Material: Aluminum
RPM Range: 0 to 15 Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Gearmotor Mounting Position: All Angle Insulation Class: F
Reversible Shaft Output: Yes Capacitor Required: None
Thermal Protection: None Gearmotor Shaft Type: Hollow
No Load RPM: 14 RPM Bearings: Ball
Shaft: Hollow Output Gearmotor Rotation: CW/CCW
Overhung Load: 780 lb Housing: Gearbox Powdered Coated Paint, Motor Anodized
Length Less Shaft: 13 5/8 in Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Gear Material: Steel Overall Length: 13.625 in
Gearmotor Phase: 3 Mounting: All-Positions
Rotation: Reversible Gearmotor Voltage: 230V AC
Enclosure: TEFC Item: AC Gearmotor
Max. Ambient Temp.: 40 Degrees C Brake: None
Gear Type: Hypoid Gearmotor Shaft Orientation: Right Angle
Lubrication: Grease Nameplate RPM: 14 RPM
Voltage: 230 Shaft Orientation: Right Angle
Hz: 60/50 Hz Number of Brake Discs Required: 0
Gear Ratio: 120:1 Standards: cURus
Motor Type: 3-Phase Gearmotor Type: AC Gearmotor
Full Load Amps: 0.85 Seals: Lip-Type
Gearmotor Brake Type: None Service Factor: 1
Dimension U: Dimension D2:
Keyway Size: Dimension BA:
Agency Compliance: Dimension B:
Shaft Length (In.): Capacitor Included:
Dimension C: Shaft Dia. (In.):
Dimension AB: Dimension F:
Duty Cycle: Finish:
Gear Case: Motor Shaft Design:
Full Load Torque (In.-Lbs.): HP:
Shaft Length (Dimension V): Shaft Dia. (Dimension U):
Dimension AA: Dimension Z:
Dimension S: Dimension N:
Dimension A: Mounting Hole Dia. (In.):
Dimension E: Dimension X:
Dimension D1: Dimension L:
Ambient (C): Starting Torque:
Mounting Holes O.C. (In.): RPM @ 50 Hz:
Length Less Shaft (In.): Includes:
Dimension H: Height (Dimension O):
Gears: Dimension D:
Mounting Holes: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230V AC, 3 Gearmotor Phase, Max. Torque 450.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 14 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 780 lb, Input HP 1/8 hp, Gear Ratio 120:1, Full Load Amps 0.85, Insulation Class F, None Thermal Protection, Motor Type 3-Phase

Reviews of Bison #027-725G0120F