Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hypoid Gearmotor, 168 rpm, TEFC, 115/230VAC
  • Zoro #: G0080958
  • Mfr #: 026-725E0010F
$854.89
  • Gear Case Material: Aluminum
  • Capacitor Required: 45 MFD 370V Capacitor
  • Gearmotor Voltage: 115/230VAC
See full product details
This item ships free.

Bison #026-725E0010F Specifications

  • Zoro #: G0080958
  • Mfr #: 026-725E0010F
Gear Case Material: Aluminum Capacitor Required: 45 MFD 370V Capacitor
Gearmotor Voltage: 115/230VAC Gearmotor Mounting Position: All Angle
Nameplate RPM: 168 Brake: None
Full Load Amps: 2.4/3.1 and 1.25/1.65 Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Overhung Load: 355 lb. Gear Ratio: 10:1
Shaft: Hollow Output Gearmotor Brake Type: None
Reversible Shaft Output: Yes Gear Material: Steel
Shaft Orientation: Right Angle Rotation: Reversible
Standards: cURus RPM Range: 151 to 200
Overall Length: 15-3/8" Service Factor: 1
Length Less Shaft: 15-3/8" Gear Type: Hypoid
No Load RPM: 168 Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Thermal Protection: None Mounting: All-Positions
Enclosure: TEFC Item: AC Gearmotor
Housing: Gearbox Powdered Coated Paint, Motor Anodized Gearmotor Rotation: CW/CCW
Motor Type: PSC Insulation Class: F
Gearmotor Type: AC Gearmotor Phase: 1
Number of Brake Discs Required: 0 Input HP: 1/5
Max. Torque: 60.0 in.-lb. Hz: 60/50
Voltage: 115/230 Gearmotor Shaft Orientation: Right Angle
Gearmotor Shaft Type: Hollow Gearmotor Phase: 1
Lubrication: Grease Max. Ambient Temp.: 40 Degrees C
Bearings: Ball Seals: Lip-Type
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115/230VAC, 1 Gearmotor Phase, Max. Torque 60.0 in.-lb., Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 168, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 355 lb., Input HP 1/5, Gear Ratio 10:1, Full Load Amps 2.4/3.1 and 1.25/1.65, Insulation Class F, None Thermal Protection, Motor Type PSC

Reviews of Bison #026-725E0010F