Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 168 rpm, TEFC, 115VAC

  • Zoro #: G0081089
  • Mfr #: 026-725A0010F
$798.25
  • Max. Ambient Temp.: 40 Degrees C
  • Gearmotor Voltage: 115V AC
  • Max. Torque: 60.0 in-lb
See full product details
This item ships free.

Bison #026-725A0010F Specifications

  • Zoro #: G0081089
  • Mfr #: 026-725A0010F
Max. Ambient Temp.: 40 Degrees C Gearmotor Voltage: 115V AC
Max. Torque: 60.0 in-lb Standards: cURus
Length Less Shaft: 15 3/8 in Shaft: Hollow Output
No Load RPM: 168 RPM Gearmotor Brake Type: None
Bearings: Ball Housing: Gearbox Powdered Coated Paint, Motor Anodized
Gearmotor Mounting Position: All Angle Hz: 60 Hz
Motor Type: PSC Lubrication: Grease
Service Factor: 1 Item: AC Gearmotor
Gearmotor Rotation: CW/CCW Full Load Amps: 2.61
Gearmotor Phase: 1 Capacitor Required: 45 MFD 370V Capacitor
Gearmotor Shaft Orientation: Right Angle Gear Ratio: 10:1
Overhung Load: 355 lb Number of Brake Discs Required: 0
Gear Material: Steel RPM Range: 151 to 200
Phase: 1 Voltage: 115
Thermal Protection: None Rotation: Reversible
Gearmotor Type: AC Gearmotor Brake: None
Input HP: 1/5 hp Reversible Shaft Output: Yes
Insulation Class: F Enclosure: TEFC
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Gearmotor Shaft Type: Hollow
Nameplate RPM: 168 RPM Overall Length: 15.375 in
Shaft Orientation: Right Angle Gear Case Material: Aluminum
Gear Type: Hypoid Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Seals: Lip-Type Mounting: All-Positions
RPM @ 50 Hz: Ambient (C):
Dimension AB: Dimension AA:
Shaft Length (Dimension V): Agency Compliance:
Dimension D: Motor Shaft Design:
Dimension S: Dimension A:
Gears: Mounting Holes:
Dimension E: Includes:
Dimension B: Shaft Dia. (Dimension U):
Shaft Dia. (In.): Finish:
Mounting Hole Dia. (In.): Starting Torque:
Dimension BA: Mounting Holes O.C. (In.):
Duty Cycle: Capacitor Included:
Dimension H: Keyway Size:
Height (Dimension O): Dimension L:
HP: Dimension N:
Dimension C: Dimension X:
Length Less Shaft (In.): Shaft Length (In.):
Full Load Torque (In.-Lbs.): Dimension F:
Dimension U: Gear Case:
Dimension D1: Dimension D2:
Dimension Z: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 60.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 168 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 355 lb, Input HP 1/5 hp, Gear Ratio 10:1, Full Load Amps 2.61, Insulation Class F, None Thermal Protection, Motor Type PSC, Gearbox Powdered Coated Paint, Motor Anodized Housing

Reviews of Bison #026-725A0010F