Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 168 rpm, TEFC, 230/460VAC

  • Zoro #: G0080696
  • Mfr #: 027-725K0010F
$796.19
  • Reversible Shaft Output: Yes
  • Overhung Load: 355 lb
  • Standards: cURus
See full product details
This item ships free.

Bison #027-725K0010F Specifications

  • Zoro #: G0080696
  • Mfr #: 027-725K0010F
Reversible Shaft Output: Yes Overhung Load: 355 lb
Standards: cURus Gearmotor Phase: 3
Capacitor Required: None Gearmotor Voltage: 230/460V AC
Bearings: Ball Lubrication: Grease
Input HP: 1/5 hp Gear Ratio: 10:1
Full Load Amps: 1.2/1.5 and 0.81/0.86 Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Gearmotor Shaft Orientation: Right Angle Overall Length: 15.375 in
Rotation: Reversible Gearmotor Shaft Type: Hollow
Voltage: 230/460 Gear Case Material: Aluminum
Shaft: Hollow Output Housing: Gearbox Powdered Coated Paint, Motor Anodized
Gearmotor Brake Type: None Service Factor: 1
Enclosure: TEFC Phase: 3
Motor Type: 3-Phase Insulation Class: F
Nameplate RPM: 168 RPM Max. Torque: 60.0 in-lb
Shaft Orientation: Right Angle No Load RPM: 168 RPM
Gearmotor Type: AC Gearmotor RPM Range: 151 to 200
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Gear Material: Steel
Gearmotor Mounting Position: All Angle Thermal Protection: None
Seals: Lip-Type Number of Brake Discs Required: 0
Item: AC Gearmotor Length Less Shaft: 15 3/8 in
Brake: None Mounting: All-Positions
Gearmotor Rotation: CW/CCW Max. Ambient Temp.: 40 Degrees C
Hz: 60/50 Hz Gear Type: Hypoid
Includes: Height (Dimension O):
Dimension B: Dimension X:
Dimension Z: Duty Cycle:
Shaft Length (Dimension V): Dimension BA:
Shaft Dia. (Dimension U): Dimension H:
Mounting Hole Dia. (In.): Capacitor Included:
Dimension F: Agency Compliance:
Full Load Torque (In.-Lbs.): Dimension AA:
Dimension N: Finish:
Starting Torque: Motor Shaft Design:
Dimension L: Dimension U:
Mounting Holes O.C. (In.): Gear Case:
Dimension D: Shaft Dia. (In.):
HP: Keyway Size:
Dimension A: Mounting Holes:
Dimension D1: Gears:
Dimension AB: Dimension S:
Dimension E: Shaft Length (In.):
Length Less Shaft (In.): Ambient (C):
Dimension C: RPM @ 50 Hz:
Dimension D2: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 60.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 168 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 355 lb, Input HP 1/5 hp, Gear Ratio 10:1, Full Load Amps 1.2/1.5 and 0.81/0.86, Insulation Class F, None Thermal Protection, Motor Type 3-Phase

Reviews of Bison #027-725K0010F