Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 168 rpm, TEFC, 230VAC

  • Zoro #: G0080827
  • Mfr #: 027-725G0010F

$777.65

  • Rotation: Reversible
  • No Load RPM: 168
  • Gearmotor Phase: 3
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bison #027-725G0010F Specifications

  • Zoro #: G0080827
  • Mfr #: 027-725G0010F
Rotation: Reversible No Load RPM: 168
Gearmotor Phase: 3 Capacitor Required: None
Gearmotor Shaft Orientation: Right Angle Thermal Protection: None
Item: AC Gearmotor Shaft Orientation: Right Angle
Gear Case Material: Aluminum Input HP: 1/5
Gearmotor Shaft Type: Hollow Hz: 60/50
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Bearings: Ball
Gear Ratio: 10:1 Number of Brake Discs Required: 0
Gearmotor Rotation: CW/CCW Full Load Amps: 1.10
Max. Ambient Temp.: 40 Degrees C Mounting: All-Positions
Enclosure: TEFC Housing: Gearbox Powdered Coated Paint, Motor Anodized
Gearmotor Brake Type: None Gearmotor Mounting Position: All Angle
Overhung Load: 355 lb. Motor Type: 3-Phase
Gear Type: Hypoid Service Factor: 1
Gearmotor Type: AC Gearmotor Phase: 3
Shaft: Hollow Output RPM Range: 151 to 200
Gear Material: Steel Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Standards: cURus Reversible Shaft Output: Yes
Brake: None Overall Length: 13-5/8"
Gearmotor Voltage: 230VAC Seals: Lip-Type
Voltage: 230 Lubrication: Grease
Max. Torque: 60.0 in.-lb. Insulation Class: F
Nameplate RPM: 168 Length Less Shaft: 13-5/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230VAC, 3 Gearmotor Phase, Max. Torque 60.0 in.-lb., Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 168, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 355 lb., Input HP 1/5, Gear Ratio 10:1, Full Load Amps 1.10, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Gearbox Powdered Coated Paint, Motor Anodized Housing

Reviews of Bison #027-725G0010F