Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 17 rpm, TEFC, 115/230VAC

  • Zoro #: G0081000
  • Mfr #: 026-725E0100F
$782.79
  • Full Load Amps: 1.9/1.5 and 1/0.84
  • Motor Type: PSC
  • Gearmotor Shaft Type: Hollow
See full product details
This item ships free.

Bison #026-725E0100F Specifications

  • Zoro #: G0081000
  • Mfr #: 026-725E0100F
Full Load Amps: 1.9/1.5 and 1/0.84 Motor Type: PSC
Gearmotor Shaft Type: Hollow Phase: 1
Overall Length: 13.625 in Shaft: Hollow Output
Enclosure: TEFC Gearmotor Voltage: 115/230V AC
Thermal Protection: None Seals: Lip-Type
Mounting: All-Positions Gear Material: Steel
Housing: Gearbox Powdered Coated Paint, Motor Anodized Voltage: 115/230
Input HP: 1/8 hp Nameplate RPM: 17 RPM
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Gearmotor Phase: 1
Bearings: Ball Gearmotor Mounting Position: All Angle
Reversible Shaft Output: Yes Number of Brake Discs Required: 0
Standards: cURus Max. Ambient Temp.: 40 Degrees C
Capacitor Required: 30 MFD 370V Capacitor Gearmotor Shaft Orientation: Right Angle
Gear Ratio: 100:1 Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Length Less Shaft: 13 5/8 in Gear Case Material: Aluminum
RPM Range: 16 to 30 Gearmotor Rotation: CW/CCW
Insulation Class: F Rotation: Reversible
Brake: None Max. Torque: 380.0 in-lb
Lubrication: Grease Gear Type: Hypoid
Hz: 60/50 Hz Gearmotor Type: AC Gearmotor
Shaft Orientation: Right Angle Gearmotor Brake Type: None
Service Factor: 1 Overhung Load: 740 lb
Item: AC Gearmotor No Load RPM: 17 RPM
Mounting Holes: Full Load Torque (In.-Lbs.):
Length Less Shaft (In.): Finish:
Dimension B: Shaft Dia. (In.):
Dimension L: RPM @ 50 Hz:
Starting Torque: Keyway Size:
HP: Dimension D:
Dimension E: Dimension A:
Dimension F: Gears:
Duty Cycle: Dimension H:
Shaft Dia. (Dimension U): Height (Dimension O):
Dimension AA: Mounting Hole Dia. (In.):
Dimension C: Shaft Length (Dimension V):
Dimension S: Shaft Length (In.):
Dimension BA: Gear Case:
Dimension D1: Mounting Holes O.C. (In.):
Dimension U: Includes:
Dimension AB: Motor Shaft Design:
Capacitor Included: Ambient (C):
Agency Compliance: Dimension Z:
Dimension D2: Dimension N:
Dimension X: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115/230V AC, 1 Gearmotor Phase, Max. Torque 380.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 17 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 740 lb, Input HP 1/8 hp, Gear Ratio 100:1, Full Load Amps 1.9/1.5 and 1/0.84, Insulation Class F, None Thermal Protection, Motor Type PSC

Reviews of Bison #026-725E0100F