Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 17 rpm, TEFC, 115VAC

  • Zoro #: G0081131
  • Mfr #: 026-725A0100F
$736.45
  • Bearings: Ball
  • RPM Range: 16 to 30
  • Gear Material: Steel
See full product details
This item ships free.

Bison #026-725A0100F Specifications

  • Zoro #: G0081131
  • Mfr #: 026-725A0100F
Bearings: Ball RPM Range: 16 to 30
Gear Material: Steel Max. Ambient Temp.: 40 Degrees C
Enclosure: TEFC Brake: None
Overhung Load: 740 lb Shaft Orientation: Right Angle
Phase: 1 Motor Type: PSC
Seals: Lip-Type Gearmotor Shaft Type: Hollow
Gearmotor Rotation: CW/CCW Voltage: 115
No Load RPM: 17 RPM Max. Torque: 380.0 in-lb
Gearmotor Voltage: 115V AC Length Less Shaft: 13 5/8 in
Thermal Protection: None Gear Ratio: 100:1
Gearmotor Type: AC Gearmotor Insulation Class: F
Item: AC Gearmotor Gear Case Material: Aluminum
Input HP: 1/8 hp Nameplate RPM: 17 RPM
Gearmotor Shaft Orientation: Right Angle Gearmotor Phase: 1
Service Factor: 1 Number of Brake Discs Required: 0
Gearmotor Brake Type: None Shaft: Hollow Output
Overall Length: 13.625 in Housing: Gearbox Powdered Coated Paint, Motor Anodized
Lubrication: Grease Mounting: All-Positions
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Hz: 60 Hz
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Rotation: Reversible
Full Load Amps: 1.86 Standards: cURus
Gear Type: Hypoid Capacitor Required: 30 MFD 370V Capacitor
Reversible Shaft Output: Yes Gearmotor Mounting Position: All Angle
RPM @ 50 Hz: Shaft Length (Dimension V):
Dimension A: Shaft Dia. (Dimension U):
Mounting Hole Dia. (In.): Includes:
Dimension U: Dimension L:
Mounting Holes O.C. (In.): Dimension B:
Dimension C: Ambient (C):
Dimension D2: Agency Compliance:
Dimension N: Full Load Torque (In.-Lbs.):
Gear Case: Mounting Holes:
Starting Torque: Keyway Size:
Dimension F: Shaft Dia. (In.):
Shaft Length (In.): Gears:
Dimension H: Dimension BA:
Dimension D: Dimension AB:
Capacitor Included: Dimension E:
Length Less Shaft (In.): Dimension S:
Height (Dimension O): Dimension AA:
Finish: Dimension D1:
HP: Duty Cycle:
Dimension Z: Motor Shaft Design:
Dimension X: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 380.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 17 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 740 lb, Input HP 1/8 hp, Gear Ratio 100:1, Full Load Amps 1.86, Insulation Class F, None Thermal Protection, Motor Type PSC, Gearbox Powdered Coated Paint, Motor Anodized Housing

Reviews of Bison #026-725A0100F