Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 17 rpm, TEFC, 230/460VAC

  • Zoro #: G0080748
  • Mfr #: 027-725K0100F
$734.39
  • Bearings: Ball
  • Shaft Orientation: Right Angle
  • Gearmotor Phase: 3
See full product details
This item ships free.

Bison #027-725K0100F Specifications

  • Zoro #: G0080748
  • Mfr #: 027-725K0100F
Bearings: Ball Shaft Orientation: Right Angle
Gearmotor Phase: 3 Gear Type: Hypoid
Gearmotor Brake Type: None Gearmotor Shaft Type: Hollow
Overhung Load: 740 lb Number of Brake Discs Required: 0
Max. Ambient Temp.: 40 Degrees C Shaft: Hollow Output
Brake: None Rotation: Reversible
Gear Ratio: 100:1 Gearmotor Shaft Orientation: Right Angle
Gear Material: Steel Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Gear Case Material: Aluminum Input HP: 1/8 hp
Mounting: All-Positions Lubrication: Grease
Reversible Shaft Output: Yes Standards: cURus
Service Factor: 1 Full Load Amps: 0.9/1.2 and 0.65/0.68
Enclosure: TEFC Item: AC Gearmotor
Length Less Shaft: 15 3/8 in Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Voltage: 230/460 Phase: 3
Capacitor Required: None Overall Length: 15.375 in
Gearmotor Type: AC Gearmotor Max. Torque: 380.0 in-lb
Nameplate RPM: 17 RPM Hz: 60/50 Hz
Gearmotor Rotation: CW/CCW Insulation Class: F
Thermal Protection: None Seals: Lip-Type
Gearmotor Voltage: 230/460V AC RPM Range: 16 to 30
Housing: Gearbox Powdered Coated Paint, Motor Anodized Gearmotor Mounting Position: All Angle
No Load RPM: 17 RPM Motor Type: 3-Phase
Dimension D1: Keyway Size:
Dimension AB: Dimension F:
Capacitor Included: Dimension D2:
Gears: Dimension AA:
HP: Height (Dimension O):
Mounting Holes: Gear Case:
Finish: Dimension L:
Includes: Dimension H:
Dimension N: Motor Shaft Design:
Dimension E: Dimension A:
Mounting Holes O.C. (In.): Dimension Z:
Dimension B: Dimension X:
Dimension D: Length Less Shaft (In.):
Shaft Dia. (Dimension U): Full Load Torque (In.-Lbs.):
Mounting Hole Dia. (In.): Shaft Length (Dimension V):
RPM @ 50 Hz: Agency Compliance:
Dimension C: Dimension S:
Shaft Length (In.): Starting Torque:
Ambient (C): Shaft Dia. (In.):
Dimension U: Dimension BA:
Duty Cycle: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 380.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 17 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 740 lb, Input HP 1/8 hp, Gear Ratio 100:1, Full Load Amps 0.9/1.2 and 0.65/0.68, Insulation Class F, None Thermal Protection, Motor Type 3-Phase

Reviews of Bison #027-725K0100F