Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 17 rpm, TEFC, 230VAC

  • Zoro #: G0080879
  • Mfr #: 027-725G0100F
$715.85
  • Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
  • Gearmotor Enclosure: Totally Enclosed Fan-Cooled
  • Shaft: Hollow Output
See full product details
This item ships free.

Bison #027-725G0100F Specifications

  • Zoro #: G0080879
  • Mfr #: 027-725G0100F
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Shaft: Hollow Output Rotation: Reversible
Gearmotor Shaft Orientation: Right Angle Voltage: 230
Item: AC Gearmotor RPM Range: 16 to 30
Thermal Protection: None Full Load Amps: 0.85
Gearmotor Rotation: CW/CCW No Load RPM: 17 RPM
Max. Ambient Temp.: 40 Degrees C Mounting: All-Positions
Gearmotor Voltage: 230V AC Gearmotor Type: AC Gearmotor
Capacitor Required: None Gear Case Material: Aluminum
Brake: None Standards: cURus
Motor Type: 3-Phase Gear Ratio: 100:1
Overhung Load: 740 lb Seals: Lip-Type
Input HP: 1/8 hp Gear Material: Steel
Nameplate RPM: 17 RPM Insulation Class: F
Shaft Orientation: Right Angle Gearmotor Mounting Position: All Angle
Phase: 3 Hz: 60/50 Hz
Bearings: Ball Reversible Shaft Output: Yes
Max. Torque: 380.0 in-lb Service Factor: 1
Gearmotor Phase: 3 Enclosure: TEFC
Overall Length: 13.625 in Lubrication: Grease
Gearmotor Shaft Type: Hollow Gearmotor Brake Type: None
Housing: Gearbox Powdered Coated Paint, Motor Anodized Gear Type: Hypoid
Length Less Shaft: 13 5/8 in Number of Brake Discs Required: 0
Mounting Holes: Shaft Dia. (Dimension U):
Ambient (C): Gear Case:
Dimension B: Dimension A:
RPM @ 50 Hz: Motor Shaft Design:
Dimension H: Capacitor Included:
Dimension X: Dimension L:
Dimension D1: Length Less Shaft (In.):
Dimension C: Dimension BA:
Dimension S: Dimension U:
Duty Cycle: Height (Dimension O):
Includes: Dimension D2:
Mounting Hole Dia. (In.): Shaft Dia. (In.):
Dimension F: Dimension AA:
Mounting Holes O.C. (In.): Shaft Length (Dimension V):
Dimension N: Agency Compliance:
HP: Dimension AB:
Gears: Full Load Torque (In.-Lbs.):
Keyway Size: Dimension E:
Shaft Length (In.): Starting Torque:
Finish: Dimension D:
Dimension Z: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230V AC, 3 Gearmotor Phase, Max. Torque 380.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 17 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 740 lb, Input HP 1/8 hp, Gear Ratio 100:1, Full Load Amps 0.85, Insulation Class F, None Thermal Protection, Motor Type 3-Phase

Reviews of Bison #027-725G0100F