Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 21 rpm, TEFC, 115/230VAC

  • Zoro #: G0080888
  • Mfr #: 026-725E0080F
$854.89
  • Enclosure: TEFC
  • Gearmotor Type: AC Gearmotor
  • Gearmotor Brake Type: None
See full product details
This item ships free.

Bison #026-725E0080F Specifications

  • Zoro #: G0080888
  • Mfr #: 026-725E0080F
Enclosure: TEFC Gearmotor Type: AC Gearmotor
Gearmotor Brake Type: None Phase: 1
Overall Length: 15.375 in Max. Torque: 480.0 in-lb
Gear Ratio: 80:1 Full Load Amps: 2.4/3.1 and 1.25/1.65
Motor Type: PSC Mounting: All-Positions
Hz: 60/50 Hz Brake: None
Gear Type: Hypoid Overhung Load: 620 lb
Insulation Class: F Gear Material: Steel
Shaft Orientation: Right Angle RPM Range: 16 to 30
Input HP: 1/5 hp Service Factor: 1
Gearmotor Shaft Type: Hollow Seals: Lip-Type
Housing: Gearbox Powdered Coated Paint, Motor Anodized Standards: cURus
No Load RPM: 21 RPM Length Less Shaft: 15 3/8 in
Reversible Shaft Output: Yes Lubrication: Grease
Rotation: Reversible Gearmotor Phase: 1
Bearings: Ball Gearmotor Rotation: CW/CCW
Max. Ambient Temp.: 40 Degrees C Capacitor Required: 45 MFD 370V Capacitor
Voltage: 115/230 Gearmotor Shaft Orientation: Right Angle
Thermal Protection: None Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Number of Brake Discs Required: 0 Gearmotor Voltage: 115/230V AC
Nameplate RPM: 21 RPM Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Gear Case Material: Aluminum Item: AC Gearmotor
Gearmotor Mounting Position: All Angle Shaft: Hollow Output
Dimension AA: Dimension E:
Dimension L: Dimension B:
Shaft Length (In.): Dimension Z:
Dimension S: Dimension A:
Agency Compliance: Dimension N:
Full Load Torque (In.-Lbs.): Dimension F:
Height (Dimension O): Dimension D1:
Dimension C: Ambient (C):
Capacitor Included: Mounting Hole Dia. (In.):
Dimension BA: RPM @ 50 Hz:
Length Less Shaft (In.): Dimension H:
Includes: Shaft Dia. (In.):
Gears: Mounting Holes O.C. (In.):
Gear Case: Dimension D2:
Starting Torque: Finish:
Mounting Holes: Keyway Size:
Dimension D: Dimension U:
Shaft Length (Dimension V): Dimension X:
Motor Shaft Design: HP:
Dimension AB: Shaft Dia. (Dimension U):
Duty Cycle: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115/230V AC, 1 Gearmotor Phase, Max. Torque 480.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 21 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 620 lb, Input HP 1/5 hp, Gear Ratio 80:1, Full Load Amps 2.4/3.1 and 1.25/1.65, Insulation Class F, None Thermal Protection, Motor Type PSC

Reviews of Bison #026-725E0080F