Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 21 rpm, TEFC, 115VAC

  • Zoro #: G0081019
  • Mfr #: 026-725A0080F
$798.25
  • Gear Type: Hypoid
  • Gearmotor Shaft Type: Hollow
  • Service Factor: 1
See full product details
This item ships free.

Bison #026-725A0080F Specifications

  • Zoro #: G0081019
  • Mfr #: 026-725A0080F
Gear Type: Hypoid Gearmotor Shaft Type: Hollow
Service Factor: 1 Housing: Gearbox Powdered Coated Paint, Motor Anodized
Full Load Amps: 2.61 No Load RPM: 21 RPM
Gearmotor Phase: 1 Rotation: Reversible
Length Less Shaft: 15 3/8 in Mounting: All-Positions
Gearmotor Brake Type: None Phase: 1
Number of Brake Discs Required: 0 Gearmotor Type: AC Gearmotor
Standards: cURus Gearmotor Voltage: 115V AC
Brake: None Gearmotor Shaft Orientation: Right Angle
Shaft Orientation: Right Angle Overhung Load: 620 lb
Input HP: 1/5 hp Voltage: 115
Gear Ratio: 80:1 Gearmotor Rotation: CW/CCW
Enclosure: TEFC Reversible Shaft Output: Yes
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Hz: 60 Hz
Gearmotor Mounting Position: All Angle Thermal Protection: None
Nameplate RPM: 21 RPM Overall Length: 15.375 in
RPM Range: 16 to 30 Max. Torque: 480.0 in-lb
Max. Ambient Temp.: 40 Degrees C Item: AC Gearmotor
Insulation Class: F Capacitor Required: 45 MFD 370V Capacitor
Gear Case Material: Aluminum Motor Type: PSC
Lubrication: Grease Seals: Lip-Type
Gear Material: Steel Shaft: Hollow Output
Bearings: Ball Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Dimension AB: Dimension F:
Shaft Dia. (In.): Ambient (C):
Starting Torque: Dimension S:
Gears: Shaft Length (Dimension V):
Length Less Shaft (In.): Dimension L:
Gear Case: Dimension A:
Full Load Torque (In.-Lbs.): Shaft Dia. (Dimension U):
Dimension U: Mounting Holes:
Duty Cycle: Dimension X:
Dimension AA: Capacitor Included:
Includes: Dimension H:
Dimension D2: Dimension Z:
HP: Dimension C:
Shaft Length (In.): Mounting Hole Dia. (In.):
Agency Compliance: Mounting Holes O.C. (In.):
Dimension D: Dimension D1:
Keyway Size: Height (Dimension O):
Dimension BA: Dimension B:
RPM @ 50 Hz: Dimension N:
Motor Shaft Design: Dimension E:
Finish: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 480.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 21 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 620 lb, Input HP 1/5 hp, Gear Ratio 80:1, Full Load Amps 2.61, Insulation Class F, None Thermal Protection, Motor Type PSC, Gearbox Powdered Coated Paint, Motor Anodized Housing

Reviews of Bison #026-725A0080F