Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hypoid Gearmotor, 21 rpm, TEFC, 230/460VAC
  • Zoro #: G0080626
  • Mfr #: 027-725K0080F
$796.19
  • Gearmotor Shaft Orientation: Right Angle
  • Mounting: All-Positions
  • RPM Range: 16 to 30
See full product details
This item ships free.

Bison #027-725K0080F Specifications

  • Zoro #: G0080626
  • Mfr #: 027-725K0080F
Gearmotor Shaft Orientation: Right Angle Mounting: All-Positions
RPM Range: 16 to 30 Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Shaft Orientation: Right Angle Number of Brake Discs Required: 0
Service Factor: 1 Gearmotor Phase: 3
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Rotation: Reversible
Gear Type: Hypoid Capacitor Required: None
Shaft: Hollow Output Nameplate RPM: 21
Gear Ratio: 80:1 No Load RPM: 21
Brake: None Full Load Amps: 1.2/1.5 and 0.81/0.86
Gear Case Material: Aluminum Gearmotor Voltage: 230/460VAC
Phase: 3 Lubrication: Grease
Bearings: Ball Item: AC Gearmotor
Motor Type: 3-Phase Gear Material: Steel
Housing: Gearbox Powdered Coated Paint, Motor Anodized Thermal Protection: None
Overall Length: 15-3/8" Overhung Load: 620 lb.
Gearmotor Mounting Position: All Angle Gearmotor Type: AC Gearmotor
Seals: Lip-Type Voltage: 230/460
Max. Ambient Temp.: 40 Degrees C Gearmotor Rotation: CW/CCW
Gearmotor Shaft Type: Hollow Length Less Shaft: 15-3/8"
Enclosure: TEFC Insulation Class: F
Reversible Shaft Output: Yes Input HP: 1/5
Hz: 60/50 Standards: cURus
Max. Torque: 480.0 in.-lb. Gearmotor Brake Type: None
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230/460VAC, 3 Gearmotor Phase, Max. Torque 480.0 in.-lb., Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 21, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 620 lb., Input HP 1/5, Gear Ratio 80:1, Full Load Amps 1.2/1.5 and 0.81/0.86, Insulation Class F, None Thermal Protection, Motor Type 3-Phase

Reviews of Bison #027-725K0080F