Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 21 rpm, TEFC, 230VAC

  • Zoro #: G0080757
  • Mfr #: 027-725G0080F
$777.65
  • Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
  • Voltage: 230
  • Gearmotor Shaft Orientation: Right Angle
See full product details
This item ships free.

Bison #027-725G0080F Specifications

  • Zoro #: G0080757
  • Mfr #: 027-725G0080F
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Voltage: 230
Gearmotor Shaft Orientation: Right Angle Max. Ambient Temp.: 40 Degrees C
Bearings: Ball Item: AC Gearmotor
Motor Type: 3-Phase Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Number of Brake Discs Required: 0 Max. Torque: 480.0 in-lb
Overhung Load: 620 lb Gear Type: Hypoid
Lubrication: Grease Nameplate RPM: 21 RPM
Gearmotor Mounting Position: All Angle Overall Length: 13.625 in
Rotation: Reversible Housing: Gearbox Powdered Coated Paint, Motor Anodized
Enclosure: TEFC Gearmotor Brake Type: None
Capacitor Required: None Gearmotor Voltage: 230V AC
Standards: cURus No Load RPM: 21 RPM
Full Load Amps: 1.10 Gear Material: Steel
Seals: Lip-Type Service Factor: 1
Gearmotor Type: AC Gearmotor Length Less Shaft: 13 5/8 in
Phase: 3 Input HP: 1/5 hp
Reversible Shaft Output: Yes Gear Ratio: 80:1
Hz: 60/50 Hz Thermal Protection: None
Brake: None Shaft Orientation: Right Angle
Gearmotor Phase: 3 Shaft: Hollow Output
Gearmotor Shaft Type: Hollow Insulation Class: F
Gearmotor Rotation: CW/CCW Mounting: All-Positions
Gear Case Material: Aluminum RPM Range: 16 to 30
Height (Dimension O): Full Load Torque (In.-Lbs.):
Ambient (C): Keyway Size:
Finish: Shaft Dia. (In.):
Dimension L: Duty Cycle:
Dimension B: HP:
Capacitor Included: Length Less Shaft (In.):
RPM @ 50 Hz: Dimension D2:
Dimension H: Shaft Length (Dimension V):
Gears: Includes:
Shaft Dia. (Dimension U): Mounting Hole Dia. (In.):
Mounting Holes: Dimension E:
Dimension U: Dimension AB:
Starting Torque: Dimension D1:
Dimension BA: Dimension D:
Dimension F: Agency Compliance:
Dimension Z: Dimension S:
Dimension X: Dimension A:
Gear Case: Mounting Holes O.C. (In.):
Dimension C: Dimension N:
Shaft Length (In.): Motor Shaft Design:
Dimension AA: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230V AC, 3 Gearmotor Phase, Max. Torque 480.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 21 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 620 lb, Input HP 1/5 hp, Gear Ratio 80:1, Full Load Amps 1.10, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Gearbox Powdered Coated Paint, Motor Anodized Housing

Reviews of Bison #027-725G0080F