Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hypoid Gearmotor, 28 rpm, TEFC, 115/230VAC

  • Zoro #: G0080897
  • Mfr #: 026-725E0060F

$854.89

Details
  • Mounting: All-Positions
  • Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
  • Gearmotor Enclosure: Totally Enclosed Fan-Cooled
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Bison #026-725E0060F Specifications

  • Zoro #: G0080897
  • Mfr #: 026-725E0060F
Mounting: All-Positions Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Gearmotor Type: AC Gearmotor
Gearmotor Shaft Orientation: Right Angle Length Less Shaft: 15-3/8"
No Load RPM: 28 Gear Material: Steel
Enclosure: TEFC Lubrication: Grease
Capacitor Required: 45 MFD 370V Capacitor Shaft: Hollow Output
Standards: cURus Service Factor: 1
Gear Ratio: 60:1 Max. Ambient Temp.: 40 Degrees C
Gearmotor Rotation: CW/CCW Brake: None
Gearmotor Mounting Position: All Angle Input HP: 1/5
Thermal Protection: None Gearmotor Brake Type: None
Overall Length: 15-3/8" Gear Case Material: Aluminum
Gearmotor Voltage: 115/230VAC Full Load Amps: 2.4/3.1 and 1.25/1.65
Hz: 60/50 Housing: Gearbox Powdered Coated Paint, Motor Anodized
Item: AC Gearmotor Nameplate RPM: 28
Rotation: Reversible Motor Type: PSC
Phase: 1 Gearmotor Phase: 1
Gear Type: Hypoid Insulation Class: F
Shaft Orientation: Right Angle Voltage: 115/230
Overhung Load: 580 lb. Number of Brake Discs Required: 0
RPM Range: 16 to 30 Seals: Lip-Type
Max. Torque: 360.0 in.-lb. Reversible Shaft Output: Yes
Gearmotor Shaft Type: Hollow Bearings: Ball
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115/230VAC, 1 Gearmotor Phase, Max. Torque 360.0 in.-lb., Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 28, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 580 lb., Input HP 1/5, Gear Ratio 60:1, Full Load Amps 2.4/3.1 and 1.25/1.65, Insulation Class F, None Thermal Protection, Motor Type PSC

Reviews of Bison #026-725E0060F