Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 28 rpm, TEFC, 115VAC

  • Zoro #: G0081028
  • Mfr #: 026-725A0060F
$798.25 23% off
$608.18
  • Shaft: Hollow Output
  • Bearings: Ball
  • Brake: None
See full product details
This item ships free.

Bison #026-725A0060F Specifications

  • Zoro #: G0081028
  • Mfr #: 026-725A0060F
Shaft: Hollow Output Bearings: Ball
Brake: None Overhung Load: 580 lb
Input HP: 1/5 hp Gearmotor Mounting Position: All Angle
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Gearmotor Phase: 1 No Load RPM: 28 RPM
Max. Ambient Temp.: 40 Degrees C Housing: Gearbox Powdered Coated Paint, Motor Anodized
Insulation Class: F Motor Type: PSC
Overall Length: 15.375 in Voltage: 115
Gearmotor Type: AC Gearmotor Seals: Lip-Type
Enclosure: TEFC Gear Material: Steel
Gear Ratio: 60:1 Max. Torque: 360.0 in-lb
Gear Type: Hypoid Thermal Protection: None
Gearmotor Brake Type: None Lubrication: Grease
Mounting: All-Positions Gearmotor Shaft Orientation: Right Angle
Gearmotor Shaft Type: Hollow Reversible Shaft Output: Yes
Length Less Shaft: 15 3/8 in Service Factor: 1
Hz: 60 Hz Gear Case Material: Aluminum
Gearmotor Voltage: 115V AC Rotation: Reversible
Standards: cURus Number of Brake Discs Required: 0
Phase: 1 Shaft Orientation: Right Angle
Nameplate RPM: 28 RPM Full Load Amps: 2.61
Gearmotor Rotation: CW/CCW RPM Range: 16 to 30
Item: AC Gearmotor Capacitor Required: 45 MFD 370V Capacitor
Dimension BA: Starting Torque:
Dimension C: Dimension N:
Dimension D: Dimension X:
Dimension B: Dimension F:
Gears: Shaft Dia. (In.):
Dimension D1: Finish:
Mounting Hole Dia. (In.): Shaft Length (In.):
Keyway Size: Dimension A:
Dimension Z: Shaft Dia. (Dimension U):
Gear Case: Includes:
Agency Compliance: Shaft Length (Dimension V):
Dimension S: Capacitor Included:
HP: Duty Cycle:
Ambient (C): RPM @ 50 Hz:
Full Load Torque (In.-Lbs.): Dimension H:
Dimension AA: Dimension U:
Length Less Shaft (In.): Dimension D2:
Mounting Holes: Mounting Holes O.C. (In.):
Dimension E: Dimension AB:
Height (Dimension O): Motor Shaft Design:
Dimension L: Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 360.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 28 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 580 lb, Input HP 1/5 hp, Gear Ratio 60:1, Full Load Amps 2.61, Insulation Class F, None Thermal Protection, Motor Type PSC, Gearbox Powdered Coated Paint, Motor Anodized Housing

Reviews of Bison #026-725A0060F