Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 28 rpm, TEFC, 230/460VAC

  • Zoro #: G0080635
  • Mfr #: 027-725K0060F

$796.19

  • Brake: None
  • Thermal Protection: None
  • Lubrication: Grease
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bison #027-725K0060F Specifications

  • Zoro #: G0080635
  • Mfr #: 027-725K0060F
Brake: None Thermal Protection: None
Lubrication: Grease Gearmotor Phase: 3
Phase: 3 Insulation Class: F
Length Less Shaft: 15-3/8" Seals: Lip-Type
Voltage: 230/460 Overall Length: 15-3/8"
Rotation: Reversible Gear Ratio: 60:1
Item: AC Gearmotor RPM Range: 16 to 30
Motor Type: 3-Phase Bearings: Ball
Reversible Shaft Output: Yes Full Load Amps: 1.2/1.5 and 0.81/0.86
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Overhung Load: 580 lb.
Hz: 60/50 Input HP: 1/5
No Load RPM: 28 Gear Type: Hypoid
Enclosure: TEFC Nameplate RPM: 28
Gearmotor Brake Type: None Shaft: Hollow Output
Standards: cURus Gear Case Material: Aluminum
Max. Ambient Temp.: 40 Degrees C Gearmotor Shaft Type: Hollow
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Gearmotor Voltage: 230/460VAC
Housing: Gearbox Powdered Coated Paint, Motor Anodized Gearmotor Shaft Orientation: Right Angle
Gearmotor Type: AC Gearmotor Number of Brake Discs Required: 0
Gear Material: Steel Service Factor: 1
Capacitor Required: None Shaft Orientation: Right Angle
Gearmotor Mounting Position: All Angle Max. Torque: 360.0 in.-lb.
Mounting: All-Positions Gearmotor Rotation: CW/CCW
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230/460VAC, 3 Gearmotor Phase, Max. Torque 360.0 in.-lb., Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 28, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 580 lb., Input HP 1/5, Gear Ratio 60:1, Full Load Amps 1.2/1.5 and 0.81/0.86, Insulation Class F, None Thermal Protection, Motor Type 3-Phase

Reviews of Bison #027-725K0060F