Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hypoid Gearmotor, 28 rpm, TEFC, 230VAC
  • Zoro #: G0080766
  • Mfr #: 027-725G0060F
$777.65
  • Gearmotor Shaft Type: Hollow
  • Overall Length: 13-5/8"
  • Reversible Shaft Output: Yes
See full product details
This item ships free.

Bison #027-725G0060F Specifications

  • Zoro #: G0080766
  • Mfr #: 027-725G0060F
Gearmotor Shaft Type: Hollow Overall Length: 13-5/8"
Reversible Shaft Output: Yes Length Less Shaft: 13-5/8"
Gearmotor Shaft Orientation: Right Angle Voltage: 230
Capacitor Required: None Hz: 60/50
Housing: Gearbox Powdered Coated Paint, Motor Anodized Lubrication: Grease
Thermal Protection: None Number of Brake Discs Required: 0
Nameplate RPM: 28 Phase: 3
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Gear Material: Steel
Input HP: 1/5 Full Load Amps: 1.10
Enclosure: TEFC Gear Ratio: 60:1
Shaft Orientation: Right Angle Max. Torque: 360.0 in.-lb.
Brake: None No Load RPM: 28
Gearmotor Voltage: 230VAC Gearmotor Brake Type: None
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Motor Type: 3-Phase
Gearmotor Type: AC Gearmotor Max. Ambient Temp.: 40 Degrees C
Insulation Class: F Bearings: Ball
Seals: Lip-Type Gear Type: Hypoid
Standards: cURus Rotation: Reversible
Item: AC Gearmotor Overhung Load: 580 lb.
Shaft: Hollow Output Mounting: All-Positions
Gearmotor Phase: 3 Gear Case Material: Aluminum
Gearmotor Rotation: CW/CCW Gearmotor Mounting Position: All Angle
Service Factor: 1 RPM Range: 16 to 30
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230VAC, 3 Gearmotor Phase, Max. Torque 360.0 in.-lb., Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 28, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 580 lb., Input HP 1/5, Gear Ratio 60:1, Full Load Amps 1.10, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Gearbox Powdered Coated Paint, Motor Anodized Housing

Reviews of Bison #027-725G0060F