Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 34 rpm, TEFC, 115/230VAC

  • Zoro #: G0080906
  • Mfr #: 026-725E0050F

$854.89

  • Full Load Amps: 2.4/3.1 and 1.25/1.65
  • Gear Type: Hypoid
  • Standards: cURus
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bison #026-725E0050F Specifications

  • Zoro #: G0080906
  • Mfr #: 026-725E0050F
Full Load Amps: 2.4/3.1 and 1.25/1.65 Gear Type: Hypoid
Standards: cURus Gearmotor Type: AC Gearmotor
Shaft: Hollow Output Phase: 1
Lubrication: Grease Overall Length: 15-3/8"
Mounting: All-Positions Shaft Orientation: Right Angle
Gearmotor Brake Type: None Gearmotor Voltage: 115/230VAC
Motor Type: PSC Seals: Lip-Type
Rotation: Reversible Gear Case Material: Aluminum
Gearmotor Rotation: CW/CCW Housing: Gearbox Powdered Coated Paint, Motor Anodized
Gearmotor Mounting Position: All Angle Brake: None
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Insulation Class: F
Length Less Shaft: 15-3/8" Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Max. Ambient Temp.: 40 Degrees C Hz: 60/50
Thermal Protection: None Max. Torque: 300.0 in.-lb.
Gear Material: Steel Gearmotor Shaft Orientation: Right Angle
Reversible Shaft Output: Yes Capacitor Required: 45 MFD 370V Capacitor
Bearings: Ball Voltage: 115/230
Service Factor: 1 Overhung Load: 550 lb.
Number of Brake Discs Required: 0 No Load RPM: 34
Input HP: 1/5 Gearmotor Phase: 1
Nameplate RPM: 34 Gear Ratio: 50:1
Item: AC Gearmotor RPM Range: 31 to 50
Gearmotor Shaft Type: Hollow Enclosure: TEFC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115/230VAC, 1 Gearmotor Phase, Max. Torque 300.0 in.-lb., Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 34, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 550 lb., Input HP 1/5, Gear Ratio 50:1, Full Load Amps 2.4/3.1 and 1.25/1.65, Insulation Class F, None Thermal Protection, Motor Type PSC

Reviews of Bison #026-725E0050F