Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 34 rpm, TEFC, 115VAC

  • Zoro #: G0081037
  • Mfr #: 026-725A0050F

$798.25

  • Gearmotor Voltage: 115VAC
  • Input HP: 1/5
  • Item: AC Gearmotor
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bison #026-725A0050F Specifications

  • Zoro #: G0081037
  • Mfr #: 026-725A0050F
Gearmotor Voltage: 115VAC Input HP: 1/5
Item: AC Gearmotor Mounting: All-Positions
Phase: 1 Standards: cURus
Bearings: Ball Voltage: 115
Seals: Lip-Type Overhung Load: 550 lb.
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Gearmotor Type: AC Gearmotor
Max. Ambient Temp.: 40 Degrees C RPM Range: 31 to 50
Capacitor Required: 45 MFD 370V Capacitor Thermal Protection: None
Gearmotor Brake Type: None Full Load Amps: 2.61
Hz: 60 Gearmotor Mounting Position: All Angle
Nameplate RPM: 34 Enclosure: TEFC
Brake: None Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Number of Brake Discs Required: 0 Lubrication: Grease
Max. Torque: 300.0 in.-lb. Insulation Class: F
Rotation: Reversible Length Less Shaft: 15-3/8"
Housing: Gearbox Powdered Coated Paint, Motor Anodized Gear Case Material: Aluminum
Reversible Shaft Output: Yes Gearmotor Rotation: CW/CCW
Gear Type: Hypoid Motor Type: PSC
Shaft Orientation: Right Angle Gearmotor Phase: 1
Gear Ratio: 50:1 Service Factor: 1
Shaft: Hollow Output Gearmotor Shaft Orientation: Right Angle
Gear Material: Steel No Load RPM: 34
Gearmotor Shaft Type: Hollow Overall Length: 15-3/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 300.0 in.-lb., Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 34, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz, Overhung Load 550 lb., Input HP 1/5, Gear Ratio 50:1, Full Load Amps 2.61, Insulation Class F, None Thermal Protection, Motor Type PSC, Gearbox Powdered Coated Paint, Motor Anodized Housing

Reviews of Bison #026-725A0050F