Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 34 rpm, TEFC, 230/460VAC

  • Zoro #: G0080641
  • Mfr #: 027-725K0050F
$796.19
  • Hz: 60/50 Hz
  • Service Factor: 1
  • Seals: Lip-Type
See full product details
This item ships free.

Bison #027-725K0050F Specifications

  • Zoro #: G0080641
  • Mfr #: 027-725K0050F
Hz: 60/50 Hz Service Factor: 1
Seals: Lip-Type Gearmotor Mounting Position: All Angle
Gear Material: Steel Gear Case Material: Aluminum
Input HP: 1/5 hp Gearmotor Shaft Orientation: Right Angle
Gearmotor Rotation: CW/CCW Gear Type: Hypoid
Rotation: Reversible No Load RPM: 34 RPM
Mounting: All-Positions Gearmotor Type: AC Gearmotor
Gearmotor Phase: 3 Gearmotor Brake Type: None
Motor Type: 3-Phase Lubrication: Grease
Thermal Protection: None Standards: cURus
Capacitor Required: None Bearings: Ball
Gear Ratio: 50:1 Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Phase: 3 Reversible Shaft Output: Yes
Full Load Amps: 1.2/1.5 and 0.81/0.86 Number of Brake Discs Required: 0
Housing: Gearbox Powdered Coated Paint, Motor Anodized Overhung Load: 550 lb
Nameplate RPM: 34 RPM RPM Range: 31 to 50
Max. Ambient Temp.: 40 Degrees C Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Max. Torque: 300.0 in-lb Shaft Orientation: Right Angle
Gearmotor Shaft Type: Hollow Insulation Class: F
Length Less Shaft: 15 3/8 in Voltage: 230/460
Item: AC Gearmotor Brake: None
Shaft: Hollow Output Enclosure: TEFC
Overall Length: 15.375 in Gearmotor Voltage: 230/460V AC
Dimension S: Dimension F:
Mounting Holes: Shaft Length (Dimension V):
Height (Dimension O): Dimension Z:
Dimension C: Dimension AA:
Ambient (C): Dimension D1:
Length Less Shaft (In.): Duty Cycle:
Dimension BA: Shaft Dia. (Dimension U):
Keyway Size: Dimension X:
Gear Case: Dimension N:
Dimension D: HP:
RPM @ 50 Hz: Capacitor Included:
Dimension AB: Dimension A:
Mounting Hole Dia. (In.): Motor Shaft Design:
Starting Torque: Dimension B:
Dimension L: Shaft Length (In.):
Full Load Torque (In.-Lbs.): Mounting Holes O.C. (In.):
Gears: Dimension U:
Agency Compliance: Finish:
Shaft Dia. (In.): Dimension D2:
Includes: Dimension H:
Dimension E: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 300.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 34 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 550 lb, Input HP 1/5 hp, Gear Ratio 50:1, Full Load Amps 1.2/1.5 and 0.81/0.86, Insulation Class F, None Thermal Protection, Motor Type 3-Phase

Reviews of Bison #027-725K0050F