Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 34 rpm, TEFC, 230VAC

  • Zoro #: G0080775
  • Mfr #: 027-725G0050F
$777.65
  • Capacitor Required: None
  • Gearmotor Voltage: 230V AC
  • Service Factor: 1
See full product details
This item ships free.

Bison #027-725G0050F Specifications

  • Zoro #: G0080775
  • Mfr #: 027-725G0050F
Capacitor Required: None Gearmotor Voltage: 230V AC
Service Factor: 1 Gear Ratio: 50:1
Enclosure: TEFC Thermal Protection: None
Input HP: 1/5 hp Phase: 3
Brake: None Mounting: All-Positions
Motor Type: 3-Phase Max. Ambient Temp.: 40 Degrees C
Gearmotor Shaft Orientation: Right Angle Voltage: 230
Number of Brake Discs Required: 0 Length Less Shaft: 13 5/8 in
Gearmotor Rotation: CW/CCW Lubrication: Grease
Nameplate RPM: 34 RPM Gearmotor Mounting Position: All Angle
Housing: Gearbox Powdered Coated Paint, Motor Anodized Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Overhung Load: 550 lb Hz: 60/50 Hz
Max. Torque: 300.0 in-lb Gear Material: Steel
Seals: Lip-Type Gearmotor Shaft Type: Hollow
Gear Type: Hypoid Bearings: Ball
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Gearmotor Brake Type: None
No Load RPM: 34 RPM Overall Length: 13.625 in
Rotation: Reversible Standards: cURus
Reversible Shaft Output: Yes Full Load Amps: 1.10
Gear Case Material: Aluminum Shaft Orientation: Right Angle
Item: AC Gearmotor RPM Range: 31 to 50
Shaft: Hollow Output Gearmotor Type: AC Gearmotor
Insulation Class: F Gearmotor Phase: 3
Shaft Dia. (Dimension U): Dimension F:
HP: Dimension N:
RPM @ 50 Hz: Dimension D2:
Dimension B: Full Load Torque (In.-Lbs.):
Dimension U: Finish:
Capacitor Included: Mounting Holes:
Dimension AB: Shaft Length (Dimension V):
Height (Dimension O): Dimension Z:
Dimension S: Dimension AA:
Length Less Shaft (In.): Starting Torque:
Shaft Dia. (In.): Dimension H:
Mounting Holes O.C. (In.): Dimension C:
Motor Shaft Design: Dimension E:
Dimension X: Ambient (C):
Dimension L: Agency Compliance:
Keyway Size: Gear Case:
Dimension BA: Shaft Length (In.):
Includes: Gears:
Mounting Hole Dia. (In.): Dimension D1:
Duty Cycle: Dimension D:
Dimension A: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230V AC, 3 Gearmotor Phase, Max. Torque 300.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 34 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 550 lb, Input HP 1/5 hp, Gear Ratio 50:1, Full Load Amps 1.10, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Gearbox Powdered Coated Paint, Motor Anodized Housing

Reviews of Bison #027-725G0050F