Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hypoid Gearmotor, 42 rpm, TEFC, 115/230VAC
  • Zoro #: G0080915
  • Mfr #: 026-725E0040F
$854.89
  • Gearmotor Mounting Position: All Angle
  • Phase: 1
  • Gearmotor Enclosure: Totally Enclosed Fan-Cooled
See full product details
This item ships free.

Bison #026-725E0040F Specifications

  • Zoro #: G0080915
  • Mfr #: 026-725E0040F
Gearmotor Mounting Position: All Angle Phase: 1
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Input HP: 1/5
Gear Material: Steel Gearmotor Shaft Type: Hollow
Thermal Protection: None Overall Length: 15-3/8"
Brake: None Insulation Class: F
Reversible Shaft Output: Yes Full Load Amps: 2.4/3.1 and 1.25/1.65
No Load RPM: 42 Gearmotor Rotation: CW/CCW
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Standards: cURus
Bearings: Ball Mounting: All-Positions
Gearmotor Phase: 1 Gear Case Material: Aluminum
Motor Type: PSC Nameplate RPM: 42
Length Less Shaft: 15-3/8" Gearmotor Voltage: 115/230VAC
Housing: Gearbox Powdered Coated Paint, Motor Anodized Hz: 60/50
Gear Type: Hypoid Max. Torque: 240.0 in.-lb.
Number of Brake Discs Required: 0 Rotation: Reversible
RPM Range: 31 to 50 Gearmotor Brake Type: None
Gearmotor Type: AC Gearmotor Shaft: Hollow Output
Shaft Orientation: Right Angle Seals: Lip-Type
Enclosure: TEFC Gearmotor Shaft Orientation: Right Angle
Lubrication: Grease Capacitor Required: 45 MFD 370V Capacitor
Service Factor: 1 Voltage: 115/230
Item: AC Gearmotor Max. Ambient Temp.: 40 Degrees C
Overhung Load: 510 lb. Gear Ratio: 40:1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115/230VAC, 1 Gearmotor Phase, Max. Torque 240.0 in.-lb., Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 42, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 510 lb., Input HP 1/5, Gear Ratio 40:1, Full Load Amps 2.4/3.1 and 1.25/1.65, Insulation Class F, None Thermal Protection, Motor Type PSC

Reviews of Bison #026-725E0040F