Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 42 rpm, TEFC, 115VAC

  • Zoro #: G0081046
  • Mfr #: 026-725A0040F
$798.25
  • Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
  • Mounting: All-Positions
  • Housing: Gearbox Powdered Coated Paint, Motor Anodized
See full product details
This item ships free.

Bison #026-725A0040F Specifications

  • Zoro #: G0081046
  • Mfr #: 026-725A0040F
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Mounting: All-Positions
Housing: Gearbox Powdered Coated Paint, Motor Anodized Max. Ambient Temp.: 40 Degrees C
No Load RPM: 42 RPM Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Max. Torque: 240.0 in-lb Full Load Amps: 2.61
Gearmotor Type: AC Gearmotor Phase: 1
Bearings: Ball Overall Length: 15.375 in
Enclosure: TEFC Gear Case Material: Aluminum
RPM Range: 31 to 50 Rotation: Reversible
Gearmotor Shaft Type: Hollow Voltage: 115
Motor Type: PSC Service Factor: 1
Gear Ratio: 40:1 Length Less Shaft: 15 3/8 in
Seals: Lip-Type Gearmotor Shaft Orientation: Right Angle
Gearmotor Rotation: CW/CCW Input HP: 1/5 hp
Overhung Load: 510 lb Number of Brake Discs Required: 0
Gear Type: Hypoid Hz: 60 Hz
Gearmotor Voltage: 115V AC Gearmotor Phase: 1
Brake: None Gearmotor Brake Type: None
Gearmotor Mounting Position: All Angle Insulation Class: F
Reversible Shaft Output: Yes Capacitor Required: 45 MFD 370V Capacitor
Item: AC Gearmotor Gear Material: Steel
Lubrication: Grease Thermal Protection: None
Nameplate RPM: 42 RPM Shaft: Hollow Output
Shaft Orientation: Right Angle Standards: cURus
Dimension X: Dimension D:
Gears: Dimension E:
Dimension U: Mounting Holes O.C. (In.):
HP: Keyway Size:
Shaft Dia. (In.): Dimension AA:
Shaft Length (Dimension V): Dimension B:
Shaft Dia. (Dimension U): Finish:
Agency Compliance: Full Load Torque (In.-Lbs.):
Duty Cycle: Dimension S:
Length Less Shaft (In.): Dimension H:
Motor Shaft Design: Dimension N:
Includes: Dimension Z:
Dimension A: Dimension BA:
Dimension AB: Dimension D1:
Gear Case: Height (Dimension O):
RPM @ 50 Hz: Dimension D2:
Mounting Holes: Capacitor Included:
Dimension L: Shaft Length (In.):
Dimension F: Mounting Hole Dia. (In.):
Ambient (C): Starting Torque:
Dimension C: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 240.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 42 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 510 lb, Input HP 1/5 hp, Gear Ratio 40:1, Full Load Amps 2.61, Insulation Class F, None Thermal Protection, Motor Type PSC, Gearbox Powdered Coated Paint, Motor Anodized Housing

Reviews of Bison #026-725A0040F