Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hypoid Gearmotor, 42 rpm, TEFC, 230/460VAC
  • Zoro #: G0080650
  • Mfr #: 027-725K0040F
$796.19
  • Full Load Amps: 1.2/1.5 and 0.81/0.86
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Type: AC Gearmotor
See full product details
This item ships free.

Bison #027-725K0040F Specifications

  • Zoro #: G0080650
  • Mfr #: 027-725K0040F
Full Load Amps: 1.2/1.5 and 0.81/0.86 Gearmotor Shaft Type: Hollow
Gearmotor Type: AC Gearmotor Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Capacitor Required: None Lubrication: Grease
Hz: 60/50 Gear Case Material: Aluminum
Number of Brake Discs Required: 0 Housing: Gearbox Powdered Coated Paint, Motor Anodized
Shaft: Hollow Output Shaft Orientation: Right Angle
Thermal Protection: None Overhung Load: 510 lb.
Max. Ambient Temp.: 40 Degrees C Motor Type: 3-Phase
Rotation: Reversible Service Factor: 1
Gearmotor Mounting Position: All Angle Gear Material: Steel
Insulation Class: F Length Less Shaft: 15-3/8"
RPM Range: 31 to 50 Voltage: 230/460
Reversible Shaft Output: Yes Max. Torque: 240.0 in.-lb.
Input HP: 1/5 Mounting: All-Positions
Item: AC Gearmotor Gearmotor Brake Type: None
Gearmotor Shaft Orientation: Right Angle Gearmotor Rotation: CW/CCW
Nameplate RPM: 42 Bearings: Ball
Seals: Lip-Type Phase: 3
Gear Ratio: 40:1 No Load RPM: 42
Gear Type: Hypoid Gearmotor Voltage: 230/460VAC
Brake: None Overall Length: 15-3/8"
Standards: cURus Gearmotor Phase: 3
Enclosure: TEFC Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Shaft Dia. (Dimension U): 1" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230/460VAC, 3 Gearmotor Phase, Max. Torque 240.0 in.-lb., Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 42, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 510 lb., Input HP 1/5, Gear Ratio 40:1, Full Load Amps 1.2/1.5 and 0.81/0.86, Insulation Class F, None Thermal Protection, Motor Type 3-Phase

Reviews of Bison #027-725K0040F