Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hypoid Gearmotor, 42 rpm, TEFC, 230VAC
  • Zoro #: G0080781
  • Mfr #: 027-725G0040F
$777.65
  • Max. Ambient Temp.: 40 Degrees C
  • Motor Type: 3-Phase
  • Gear Case Material: Aluminum
See full product details
This item ships free.

Bison #027-725G0040F Specifications

  • Zoro #: G0080781
  • Mfr #: 027-725G0040F
Max. Ambient Temp.: 40 Degrees C Motor Type: 3-Phase
Gear Case Material: Aluminum Gearmotor Rotation: CW/CCW
Item: AC Gearmotor Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Service Factor: 1 Shaft: Hollow Output
Input HP: 1/5 Insulation Class: F
Number of Brake Discs Required: 0 Gear Material: Steel
Voltage: 230 Gearmotor Phase: 3
Enclosure: TEFC Seals: Lip-Type
Hz: 60/50 Capacitor Required: None
Shaft Orientation: Right Angle Lubrication: Grease
Housing: Gearbox Powdered Coated Paint, Motor Anodized Rotation: Reversible
Phase: 3 Gear Ratio: 40:1
Reversible Shaft Output: Yes Nameplate RPM: 42
Brake: None Max. Torque: 240.0 in.-lb.
Gear Type: Hypoid Mounting: All-Positions
Full Load Amps: 1.10 No Load RPM: 42
Gearmotor Brake Type: None Gearmotor Shaft Orientation: Right Angle
Overall Length: 13-5/8" Standards: cURus
Gearmotor Shaft Type: Hollow Thermal Protection: None
Overhung Load: 510 lb. Length Less Shaft: 13-5/8"
Bearings: Ball Gearmotor Mounting Position: All Angle
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment RPM Range: 31 to 50
Gearmotor Voltage: 230VAC Gearmotor Type: AC Gearmotor
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230VAC, 3 Gearmotor Phase, Max. Torque 240.0 in.-lb., Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 42, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 510 lb., Input HP 1/5, Gear Ratio 40:1, Full Load Amps 1.10, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Gearbox Powdered Coated Paint, Motor Anodized Housing

Reviews of Bison #027-725G0040F