Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 56 rpm, TEFC, 115VAC

  • Zoro #: G0081055
  • Mfr #: 026-725A0030F
$798.25
  • Phase: 1
  • Gearmotor Mounting Position: All Angle
  • Thermal Protection: None
See full product details
This item ships free.

Bison #026-725A0030F Specifications

  • Zoro #: G0081055
  • Mfr #: 026-725A0030F
Phase: 1 Gearmotor Mounting Position: All Angle
Thermal Protection: None Voltage: 115
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Capacitor Required: 45 MFD 370V Capacitor
Full Load Amps: 2.61 Rotation: Reversible
Length Less Shaft: 15 3/8 in Standards: cURus
Housing: Gearbox Powdered Coated Paint, Motor Anodized Hz: 60 Hz
Input HP: 1/5 hp Item: AC Gearmotor
Overall Length: 15.375 in Enclosure: TEFC
Max. Ambient Temp.: 40 Degrees C Gearmotor Rotation: CW/CCW
Gear Material: Steel Shaft Orientation: Right Angle
Gear Ratio: 30:1 Gearmotor Type: AC Gearmotor
Insulation Class: F Nameplate RPM: 56 RPM
Gearmotor Shaft Type: Hollow Bearings: Ball
Lubrication: Grease Reversible Shaft Output: Yes
Mounting: All-Positions Number of Brake Discs Required: 0
Gear Case Material: Aluminum Brake: None
Overhung Load: 475 lb Gearmotor Enclosure: Totally Enclosed Fan-Cooled
RPM Range: 51 to 75 Gearmotor Voltage: 115V AC
Gearmotor Phase: 1 Shaft: Hollow Output
Gearmotor Brake Type: None Gearmotor Shaft Orientation: Right Angle
Seals: Lip-Type Service Factor: 1
No Load RPM: 56 RPM Gear Type: Hypoid
Max. Torque: 180.0 in-lb Motor Type: PSC
Dimension Z: Capacitor Included:
Shaft Dia. (Dimension U): Height (Dimension O):
Dimension D: Finish:
Dimension AA: Agency Compliance:
Dimension A: Dimension H:
Duty Cycle: Dimension F:
Mounting Hole Dia. (In.): Starting Torque:
Motor Shaft Design: Shaft Length (Dimension V):
Dimension U: Dimension L:
Mounting Holes: Dimension AB:
Dimension BA: Dimension N:
Full Load Torque (In.-Lbs.): Dimension D2:
Gears: Mounting Holes O.C. (In.):
Dimension X: Keyway Size:
Includes: Gear Case:
Dimension C: Ambient (C):
Length Less Shaft (In.): RPM @ 50 Hz:
Shaft Dia. (In.): Dimension D1:
Dimension B: Shaft Length (In.):
Dimension S: Dimension E:
HP: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 180.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 56 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 475 lb, Input HP 1/5 hp, Gear Ratio 30:1, Full Load Amps 2.61, Insulation Class F, None Thermal Protection, Motor Type PSC, Gearbox Powdered Coated Paint, Motor Anodized Housing

Reviews of Bison #026-725A0030F