Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hypoid Gearmotor, 56 rpm, TEFC, 230/460VAC
  • Zoro #: G0080669
  • Mfr #: 027-725K0030F
$796.19
  • Gearmotor Phase: 3
  • Thermal Protection: None
  • Gearmotor Enclosure: Totally Enclosed Fan-Cooled
See full product details
This item ships free.

Bison #027-725K0030F Specifications

  • Zoro #: G0080669
  • Mfr #: 027-725K0030F
Gearmotor Phase: 3 Thermal Protection: None
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Gearmotor Mounting Position: All Angle
Nameplate RPM: 56 Gear Ratio: 30:1
Gearmotor Brake Type: None Shaft Orientation: Right Angle
No Load RPM: 56 Gearmotor Rotation: CW/CCW
Lubrication: Grease Motor Type: 3-Phase
Full Load Amps: 1.2/1.5 and 0.81/0.86 Number of Brake Discs Required: 0
Input HP: 1/5 Overall Length: 15-3/8"
Brake: None Bearings: Ball
Shaft: Hollow Output Standards: cURus
Max. Ambient Temp.: 40 Degrees C Gear Type: Hypoid
Enclosure: TEFC Reversible Shaft Output: Yes
Item: AC Gearmotor Gear Material: Steel
Overhung Load: 475 lb. Gearmotor Type: AC Gearmotor
Voltage: 230/460 Seals: Lip-Type
Service Factor: 1 Gearmotor Voltage: 230/460VAC
Housing: Gearbox Powdered Coated Paint, Motor Anodized Rotation: Reversible
Gearmotor Shaft Orientation: Right Angle Insulation Class: F
Gear Case Material: Aluminum Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Length Less Shaft: 15-3/8" RPM Range: 51 to 75
Gearmotor Shaft Type: Hollow Hz: 60/50
Capacitor Required: None Max. Torque: 180.0 in.-lb.
Mounting: All-Positions Phase: 3
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230/460VAC, 3 Gearmotor Phase, Max. Torque 180.0 in.-lb., Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 56, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 475 lb., Input HP 1/5, Gear Ratio 30:1, Full Load Amps 1.2/1.5 and 0.81/0.86, Insulation Class F, None Thermal Protection, Motor Type 3-Phase

Reviews of Bison #027-725K0030F