Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 56 rpm, TEFC, 230VAC

  • Zoro #: G0080790
  • Mfr #: 027-725G0030F
$777.65
  • Rotation: Reversible
  • Item: AC Gearmotor
  • Number of Brake Discs Required: 0
See full product details
This item ships free.

Bison #027-725G0030F Specifications

  • Zoro #: G0080790
  • Mfr #: 027-725G0030F
Rotation: Reversible Item: AC Gearmotor
Number of Brake Discs Required: 0 Gearmotor Rotation: CW/CCW
Thermal Protection: None Mounting: All-Positions
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Gearmotor Phase: 3
Seals: Lip-Type Gearmotor Type: AC Gearmotor
Shaft: Hollow Output Max. Torque: 180.0 in-lb
RPM Range: 51 to 75 Enclosure: TEFC
Voltage: 230 Input HP: 1/5 hp
Gearmotor Mounting Position: All Angle Capacitor Required: None
Brake: None Gear Material: Steel
Bearings: Ball Phase: 3
Nameplate RPM: 56 RPM Gearmotor Voltage: 230V AC
Gearmotor Enclosure: Totally Enclosed Fan-Cooled No Load RPM: 56 RPM
Housing: Gearbox Powdered Coated Paint, Motor Anodized Gear Case Material: Aluminum
Overall Length: 13.625 in Hz: 60/50 Hz
Insulation Class: F Lubrication: Grease
Length Less Shaft: 13 5/8 in Gearmotor Brake Type: None
Overhung Load: 475 lb Standards: cURus
Gear Ratio: 30:1 Gearmotor Shaft Type: Hollow
Gear Type: Hypoid Service Factor: 1
Gearmotor Shaft Orientation: Right Angle Motor Type: 3-Phase
Reversible Shaft Output: Yes Shaft Orientation: Right Angle
Max. Ambient Temp.: 40 Degrees C Full Load Amps: 1.10
Dimension S: Height (Dimension O):
Dimension B: Finish:
Dimension X: Full Load Torque (In.-Lbs.):
Shaft Length (Dimension V): Keyway Size:
Dimension E: Shaft Dia. (In.):
Gear Case: Capacitor Included:
Dimension N: Dimension C:
Length Less Shaft (In.): Dimension U:
Dimension L: Duty Cycle:
RPM @ 50 Hz: Gears:
Dimension H: HP:
Shaft Length (In.): Dimension AB:
Dimension D1: Agency Compliance:
Ambient (C): Dimension BA:
Dimension Z: Dimension F:
Dimension A: Mounting Hole Dia. (In.):
Starting Torque: Includes:
Mounting Holes O.C. (In.): Dimension D:
Shaft Dia. (Dimension U): Mounting Holes:
Motor Shaft Design: Dimension D2:
Dimension AA: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230V AC, 3 Gearmotor Phase, Max. Torque 180.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 56 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 475 lb, Input HP 1/5 hp, Gear Ratio 30:1, Full Load Amps 1.10, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Gearbox Powdered Coated Paint, Motor Anodized Housing

Reviews of Bison #027-725G0030F