Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hypoid Gearmotor, 7 rpm, TEFC, 115/230VAC
  • Zoro #: G0080967
  • Mfr #: 026-725E0240F
$782.80
  • Overall Length: 13-5/8"
  • Shaft Orientation: Right Angle
  • RPM Range: 0 to 15
See full product details
This item ships free.

Bison #026-725E0240F Specifications

  • Zoro #: G0080967
  • Mfr #: 026-725E0240F
Overall Length: 13-5/8" Shaft Orientation: Right Angle
RPM Range: 0 to 15 Seals: Lip-Type
Hz: 60/50 Shaft: Hollow Output
Insulation Class: F Capacitor Required: 30 MFD 370V Capacitor
Housing: Gearbox Powdered Coated Paint, Motor Anodized Standards: cURus
Gearmotor Shaft Orientation: Right Angle Service Factor: 1
Gear Ratio: 240:1 No Load RPM: 7
Gear Case Material: Aluminum Gear Type: Hypoid
Item: AC Gearmotor Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Gear Material: Steel Lubrication: Grease
Voltage: 115/230 Rotation: Reversible
Gearmotor Voltage: 115/230VAC Motor Type: PSC
Gearmotor Rotation: CW/CCW Mounting: All-Positions
Bearings: Ball Brake: None
Input HP: 1/8 Gearmotor Phase: 1
Full Load Amps: 1.9/1.5 and 1/0.84 Gearmotor Mounting Position: All Angle
Thermal Protection: None Max. Torque: 900.0 in.-lb.
Max. Ambient Temp.: 40 Degrees C Gearmotor Brake Type: None
Gearmotor Shaft Type: Hollow Overhung Load: 940 lb.
Number of Brake Discs Required: 0 Enclosure: TEFC
Phase: 1 Nameplate RPM: 7
Length Less Shaft: 13-5/8" Reversible Shaft Output: Yes
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Gearmotor Type: AC Gearmotor
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115/230VAC, 1 Gearmotor Phase, Max. Torque 900.0 in.-lb., Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 7, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 940 lb., Input HP 1/8, Gear Ratio 240:1, Full Load Amps 1.9/1.5 and 1/0.84, Insulation Class F, None Thermal Protection, Motor Type PSC

Reviews of Bison #026-725E0240F