Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hypoid Gearmotor, 7 rpm, TEFC, 115VAC
  • Zoro #: G0081098
  • Mfr #: 026-725A0240F
$736.45
  • Gearmotor Enclosure: Totally Enclosed Fan-Cooled
  • Gearmotor Shaft Orientation: Right Angle
  • Housing: Gearbox Powdered Coated Paint, Motor Anodized
See full product details
This item ships free.

Bison #026-725A0240F Specifications

  • Zoro #: G0081098
  • Mfr #: 026-725A0240F
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Gearmotor Shaft Orientation: Right Angle
Housing: Gearbox Powdered Coated Paint, Motor Anodized Mounting: All-Positions
Overhung Load: 940 lb. Input HP: 1/8
Max. Torque: 900.0 in.-lb. Gearmotor Mounting Position: All Angle
Full Load Amps: 1.86 Gear Material: Steel
Thermal Protection: None Length Less Shaft: 13-5/8"
Brake: None Max. Ambient Temp.: 40 Degrees C
No Load RPM: 7 Reversible Shaft Output: Yes
Lubrication: Grease Seals: Lip-Type
Gearmotor Shaft Type: Hollow Motor Type: PSC
Enclosure: TEFC Shaft Orientation: Right Angle
Rotation: Reversible Gearmotor Brake Type: None
Hz: 60 Standards: cURus
Number of Brake Discs Required: 0 Gearmotor Rotation: CW/CCW
Item: AC Gearmotor Shaft: Hollow Output
Overall Length: 13-5/8" Nameplate RPM: 7
Gear Type: Hypoid Voltage: 115
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Phase: 1
Gearmotor Voltage: 115VAC Insulation Class: F
Gear Ratio: 240:1 Service Factor: 1
Gearmotor Type: AC Gearmotor Bearings: Ball
Gearmotor Phase: 1 RPM Range: 0 to 15
Gear Case Material: Aluminum Capacitor Required: 30 MFD 370V Capacitor
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 900.0 in.-lb., Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 7, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz, Overhung Load 940 lb., Input HP 1/8, Gear Ratio 240:1, Full Load Amps 1.86, Insulation Class F, None Thermal Protection, Motor Type PSC, Gearbox Powdered Coated Paint, Motor Anodized Housing

Reviews of Bison #026-725A0240F