Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 7 rpm, TEFC, 230/460VAC

  • Zoro #: G0080705
  • Mfr #: 027-725K0240F
$734.39
  • Reversible Shaft Output: Yes
  • Gearmotor Phase: 3
  • Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
See full product details
This item ships free.

Bison #027-725K0240F Specifications

  • Zoro #: G0080705
  • Mfr #: 027-725K0240F
Reversible Shaft Output: Yes Gearmotor Phase: 3
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Length Less Shaft: 15 3/8 in
Gearmotor Brake Type: None Overhung Load: 940 lb
Gearmotor Shaft Orientation: Right Angle Gearmotor Voltage: 230/460V AC
Rotation: Reversible Number of Brake Discs Required: 0
Seals: Lip-Type Gear Case Material: Aluminum
Nameplate RPM: 7 RPM Lubrication: Grease
Full Load Amps: 0.9/1.2 and 0.65/0.68 Overall Length: 15.375 in
Bearings: Ball Shaft Orientation: Right Angle
Capacitor Required: None Shaft: Hollow Output
Max. Ambient Temp.: 40 Degrees C Gearmotor Type: AC Gearmotor
Item: AC Gearmotor Gear Material: Steel
Insulation Class: F Hz: 60/50 Hz
Motor Type: 3-Phase Service Factor: 1
Gear Ratio: 240:1 Gearmotor Mounting Position: All Angle
Housing: Gearbox Powdered Coated Paint, Motor Anodized No Load RPM: 7 RPM
Phase: 3 Gearmotor Rotation: CW/CCW
Mounting: All-Positions Voltage: 230/460
Thermal Protection: None RPM Range: 0 to 15
Standards: cURus Enclosure: TEFC
Gear Type: Hypoid Gearmotor Shaft Type: Hollow
Max. Torque: 900.0 in-lb Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Brake: None Input HP: 1/8 hp
Dimension C: Dimension E:
Agency Compliance: RPM @ 50 Hz:
Dimension X: Full Load Torque (In.-Lbs.):
Dimension Z: Dimension L:
Duty Cycle: Dimension BA:
Dimension D1: Shaft Length (Dimension V):
HP: Capacitor Included:
Includes: Dimension N:
Gears: Dimension D:
Keyway Size: Motor Shaft Design:
Dimension AA: Dimension F:
Mounting Hole Dia. (In.): Length Less Shaft (In.):
Dimension AB: Ambient (C):
Shaft Dia. (In.): Mounting Holes O.C. (In.):
Starting Torque: Dimension H:
Height (Dimension O): Shaft Dia. (Dimension U):
Dimension B: Finish:
Dimension D2: Mounting Holes:
Dimension S: Dimension A:
Gear Case: Dimension U:
Shaft Length (In.): Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 900.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 7 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 940 lb, Input HP 1/8 hp, Gear Ratio 240:1, Full Load Amps 0.9/1.2 and 0.65/0.68, Insulation Class F, None Thermal Protection, Motor Type 3-Phase

Reviews of Bison #027-725K0240F