Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 7 rpm, TEFC, 230VAC

  • Zoro #: G0080836
  • Mfr #: 027-725G0240F

$715.85

  • Mounting: All-Positions
  • Reversible Shaft Output: Yes
  • Gearmotor Enclosure: Totally Enclosed Fan-Cooled
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bison #027-725G0240F Specifications

  • Zoro #: G0080836
  • Mfr #: 027-725G0240F
Mounting: All-Positions Reversible Shaft Output: Yes
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Insulation Class: F
Overhung Load: 940 lb. Shaft Orientation: Right Angle
Gear Case Material: Aluminum Input HP: 1/8
Service Factor: 1 Gearmotor Type: AC Gearmotor
Lubrication: Grease Motor Type: 3-Phase
Gearmotor Phase: 3 Gearmotor Brake Type: None
Gear Type: Hypoid Number of Brake Discs Required: 0
Bearings: Ball Enclosure: TEFC
Item: AC Gearmotor Phase: 3
Length Less Shaft: 13-5/8" Capacitor Required: None
Rotation: Reversible Gearmotor Voltage: 230VAC
Voltage: 230 Standards: cURus
Nameplate RPM: 7 Gearmotor Rotation: CW/CCW
Brake: None RPM Range: 0 to 15
Overall Length: 13-5/8" Max. Ambient Temp.: 40 Degrees C
Hz: 60/50 Housing: Gearbox Powdered Coated Paint, Motor Anodized
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Gear Material: Steel
No Load RPM: 7 Gear Ratio: 240:1
Full Load Amps: 0.85 Gearmotor Shaft Orientation: Right Angle
Gearmotor Shaft Type: Hollow Gearmotor Mounting Position: All Angle
Thermal Protection: None Max. Torque: 900.0 in.-lb.
Seals: Lip-Type Shaft: Hollow Output
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230VAC, 3 Gearmotor Phase, Max. Torque 900.0 in.-lb., Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 7, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 940 lb., Input HP 1/8, Gear Ratio 240:1, Full Load Amps 0.85, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Gearbox Powdered Coated Paint, Motor Anodized Housing

Reviews of Bison #027-725G0240F