Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 84 rpm, TEFC, 115/230VAC

  • Zoro #: G0080930
  • Mfr #: 026-725E0020F
$854.89
  • Gearmotor Enclosure: Totally Enclosed Fan-Cooled
  • Phase: 1
  • Max. Torque: 120.0 in-lb
See full product details
This item ships free.

Bison #026-725E0020F Specifications

  • Zoro #: G0080930
  • Mfr #: 026-725E0020F
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Phase: 1
Max. Torque: 120.0 in-lb Full Load Amps: 2.4/3.1 and 1.25/1.65
Insulation Class: F Shaft Orientation: Right Angle
Gearmotor Type: AC Gearmotor Gearmotor Shaft Type: Hollow
Overhung Load: 430 lb Shaft: Hollow Output
Standards: cURus Lubrication: Grease
Thermal Protection: None Nameplate RPM: 84 RPM
Housing: Gearbox Powdered Coated Paint, Motor Anodized Gear Type: Hypoid
Gearmotor Voltage: 115/230V AC Motor Type: PSC
RPM Range: 76 to 100 Hz: 60/50 Hz
Reversible Shaft Output: Yes Gearmotor Shaft Orientation: Right Angle
Mounting: All-Positions Gearmotor Rotation: CW/CCW
Max. Ambient Temp.: 40 Degrees C Gear Case Material: Aluminum
Voltage: 115/230 Gearmotor Brake Type: None
Rotation: Reversible No Load RPM: 84 RPM
Input HP: 1/5 hp Gear Material: Steel
Length Less Shaft: 15 3/8 in Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Number of Brake Discs Required: 0 Overall Length: 15.375 in
Capacitor Required: 45 MFD 370V Capacitor Item: AC Gearmotor
Enclosure: TEFC Gearmotor Phase: 1
Brake: None Service Factor: 1
Bearings: Ball Seals: Lip-Type
Gear Ratio: 20:1 Gearmotor Mounting Position: All Angle
Dimension AA: Dimension C:
Mounting Hole Dia. (In.): Keyway Size:
Dimension L: Dimension AB:
Dimension BA: Dimension Z:
Dimension S: Shaft Dia. (Dimension U):
Agency Compliance: HP:
Mounting Holes: Length Less Shaft (In.):
Mounting Holes O.C. (In.): Dimension H:
Dimension D: Dimension A:
Shaft Dia. (In.): Dimension F:
Shaft Length (Dimension V): Finish:
Dimension N: Dimension U:
Includes: Full Load Torque (In.-Lbs.):
Dimension E: Gears:
Gear Case: Capacitor Included:
Height (Dimension O): Dimension X:
Dimension D1: Dimension B:
Duty Cycle: Starting Torque:
Shaft Length (In.): RPM @ 50 Hz:
Motor Shaft Design: Ambient (C):
Dimension D2: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115/230V AC, 1 Gearmotor Phase, Max. Torque 120.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 84 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 430 lb, Input HP 1/5 hp, Gear Ratio 20:1, Full Load Amps 2.4/3.1 and 1.25/1.65, Insulation Class F, None Thermal Protection, Motor Type PSC

Reviews of Bison #026-725E0020F