Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 84 rpm, TEFC, 115VAC

  • Zoro #: G0081061
  • Mfr #: 026-725A0020F
$798.25
  • Input HP: 1/5 hp
  • Phase: 1
  • Brake: None
See full product details
This item ships free.

Bison #026-725A0020F Specifications

  • Zoro #: G0081061
  • Mfr #: 026-725A0020F
Input HP: 1/5 hp Phase: 1
Brake: None Motor Type: PSC
Standards: cURus Housing: Gearbox Powdered Coated Paint, Motor Anodized
Max. Torque: 120.0 in-lb Overhung Load: 430 lb
Gear Case Material: Aluminum Nameplate RPM: 84 RPM
Overall Length: 15.375 in Voltage: 115
Insulation Class: F Gearmotor Voltage: 115V AC
Number of Brake Discs Required: 0 Shaft: Hollow Output
Seals: Lip-Type Gearmotor Shaft Orientation: Right Angle
Reversible Shaft Output: Yes Gearmotor Phase: 1
Full Load Amps: 2.61 Capacitor Required: 45 MFD 370V Capacitor
Service Factor: 1 Mounting: All-Positions
Gear Material: Steel Gearmotor Brake Type: None
Gearmotor Mounting Position: All Angle Thermal Protection: None
Max. Ambient Temp.: 40 Degrees C Rotation: Reversible
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Gear Type: Hypoid
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Lubrication: Grease
RPM Range: 76 to 100 Length Less Shaft: 15 3/8 in
Gear Ratio: 20:1 Bearings: Ball
Item: AC Gearmotor No Load RPM: 84 RPM
Shaft Orientation: Right Angle Gearmotor Shaft Type: Hollow
Gearmotor Type: AC Gearmotor Gearmotor Rotation: CW/CCW
Hz: 60 Hz Enclosure: TEFC
Mounting Holes: Gears:
Mounting Hole Dia. (In.): Finish:
Ambient (C): Dimension B:
Dimension E: Dimension X:
Dimension C: Dimension D1:
Motor Shaft Design: HP:
Starting Torque: Shaft Dia. (Dimension U):
Dimension N: Full Load Torque (In.-Lbs.):
Dimension U: Dimension S:
RPM @ 50 Hz: Dimension F:
Dimension L: Shaft Dia. (In.):
Mounting Holes O.C. (In.): Dimension D2:
Capacitor Included: Dimension D:
Dimension BA: Dimension H:
Agency Compliance: Shaft Length (In.):
Includes: Dimension AA:
Keyway Size: Gear Case:
Duty Cycle: Dimension AB:
Shaft Length (Dimension V): Height (Dimension O):
Length Less Shaft (In.): Dimension A:
Dimension Z: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 120.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 84 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 430 lb, Input HP 1/5 hp, Gear Ratio 20:1, Full Load Amps 2.61, Insulation Class F, None Thermal Protection, Motor Type PSC, Gearbox Powdered Coated Paint, Motor Anodized Housing

Reviews of Bison #026-725A0020F