Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 84 rpm, TEFC, 230/460VAC

  • Zoro #: G0080678
  • Mfr #: 027-725K0020F
$796.19
  • Capacitor Required: None
  • Number of Brake Discs Required: 0
  • RPM Range: 76 to 100
See full product details
This item ships free.

Bison #027-725K0020F Specifications

  • Zoro #: G0080678
  • Mfr #: 027-725K0020F
Capacitor Required: None Number of Brake Discs Required: 0
RPM Range: 76 to 100 Gearmotor Type: AC Gearmotor
Item: AC Gearmotor Length Less Shaft: 15 3/8 in
Input HP: 1/5 hp Enclosure: TEFC
Brake: None Max. Torque: 120.0 in-lb
Gearmotor Mounting Position: All Angle Bearings: Ball
Nameplate RPM: 84 RPM Reversible Shaft Output: Yes
Gearmotor Shaft Type: Hollow Overall Length: 15.375 in
Thermal Protection: None Shaft Orientation: Right Angle
Gearmotor Brake Type: None Hz: 60/50 Hz
Mounting: All-Positions Rotation: Reversible
Phase: 3 Voltage: 230/460
Service Factor: 1 Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Gear Type: Hypoid Gear Ratio: 20:1
Housing: Gearbox Powdered Coated Paint, Motor Anodized Lubrication: Grease
Insulation Class: F Standards: cURus
Overhung Load: 430 lb Gearmotor Shaft Orientation: Right Angle
Gear Case Material: Aluminum Gearmotor Voltage: 230/460V AC
Shaft: Hollow Output Seals: Lip-Type
No Load RPM: 84 RPM Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Gear Material: Steel Max. Ambient Temp.: 40 Degrees C
Motor Type: 3-Phase Gearmotor Phase: 3
Full Load Amps: 1.2/1.5 and 0.81/0.86 Gearmotor Rotation: CW/CCW
Dimension BA: Finish:
Dimension E: Dimension S:
HP: Dimension U:
Gear Case: Shaft Dia. (Dimension U):
Mounting Hole Dia. (In.): Duty Cycle:
Keyway Size: Length Less Shaft (In.):
Dimension D: Dimension X:
Dimension B: Shaft Length (In.):
Motor Shaft Design: Dimension H:
Agency Compliance: Dimension C:
Dimension AA: Dimension L:
Dimension N: Shaft Length (Dimension V):
Shaft Dia. (In.): Dimension F:
Capacitor Included: RPM @ 50 Hz:
Starting Torque: Includes:
Dimension Z: Ambient (C):
Dimension A: Height (Dimension O):
Mounting Holes: Mounting Holes O.C. (In.):
Dimension AB: Full Load Torque (In.-Lbs.):
Gears: Dimension D1:
Dimension D2: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 120.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 84 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 430 lb, Input HP 1/5 hp, Gear Ratio 20:1, Full Load Amps 1.2/1.5 and 0.81/0.86, Insulation Class F, None Thermal Protection, Motor Type 3-Phase

Reviews of Bison #027-725K0020F