Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 84 rpm, TEFC, 230VAC

  • Zoro #: G0080809
  • Mfr #: 027-725G0020F
$777.65
  • Shaft: Hollow Output
  • Bearings: Ball
  • Gear Type: Hypoid
See full product details
This item ships free.

Bison #027-725G0020F Specifications

  • Zoro #: G0080809
  • Mfr #: 027-725G0020F
Shaft: Hollow Output Bearings: Ball
Gear Type: Hypoid Overall Length: 13.625 in
Hz: 60/50 Hz Max. Ambient Temp.: 40 Degrees C
Length Less Shaft: 13 5/8 in Gearmotor Shaft Type: Hollow
Shaft Orientation: Right Angle Item: AC Gearmotor
Insulation Class: F Gearmotor Brake Type: None
Gearmotor Type: AC Gearmotor No Load RPM: 84 RPM
Phase: 3 Brake: None
Mounting: All-Positions Thermal Protection: None
Lubrication: Grease Housing: Gearbox Powdered Coated Paint, Motor Anodized
Standards: cURus Max. Torque: 120.0 in-lb
Gear Case Material: Aluminum RPM Range: 76 to 100
Nameplate RPM: 84 RPM Input HP: 1/5 hp
Full Load Amps: 1.10 Gearmotor Mounting Position: All Angle
Rotation: Reversible Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Gearmotor Rotation: CW/CCW Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Number of Brake Discs Required: 0 Overhung Load: 430 lb
Service Factor: 1 Enclosure: TEFC
Seals: Lip-Type Motor Type: 3-Phase
Capacitor Required: None Gearmotor Shaft Orientation: Right Angle
Gear Material: Steel Voltage: 230
Gearmotor Phase: 3 Gearmotor Voltage: 230V AC
Reversible Shaft Output: Yes Gear Ratio: 20:1
Shaft Dia. (In.): Dimension C:
Gear Case: Dimension AA:
Dimension Z: HP:
Full Load Torque (In.-Lbs.): Includes:
Dimension BA: Dimension X:
Dimension AB: Starting Torque:
RPM @ 50 Hz: Shaft Length (In.):
Dimension L: Motor Shaft Design:
Capacitor Included: Keyway Size:
Dimension A: Dimension D2:
Mounting Holes: Dimension N:
Dimension H: Length Less Shaft (In.):
Ambient (C): Shaft Length (Dimension V):
Finish: Dimension E:
Dimension U: Gears:
Mounting Holes O.C. (In.): Height (Dimension O):
Shaft Dia. (Dimension U): Dimension D1:
Dimension B: Duty Cycle:
Agency Compliance: Dimension D:
Dimension F: Dimension S:
Mounting Hole Dia. (In.): Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230V AC, 3 Gearmotor Phase, Max. Torque 120.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 84 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 430 lb, Input HP 1/5 hp, Gear Ratio 20:1, Full Load Amps 1.10, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Gearbox Powdered Coated Paint, Motor Anodized Housing

Reviews of Bison #027-725G0020F