Bison Gear & Engineering
AC Gearmotor, 680.0 in-lb Max. Torque, 9.3 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase
Mfr # 026-725E0180F
Zoro # G0080976
$920.00
5% off
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115/230V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 680 in-lb
- Gearmotor Shaft Type Hollow
Explore More Products
- BISON GEAR & ENGINEERING AC Gearmotor, 88RPM, 115/230V 016-246-4019
- BISON GEAR & ENGINEERING AC Gearmotor, 470.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 027-720G0240
- BISON GEAR & ENGINEERING AC Gearmotor, 766.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 027-730G0080
- BISON GEAR & ENGINEERING AC Gearmotor, 55.0 in-lb Max. Torque, 112.4 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 027-720G0015
- BISON GEAR & ENGINEERING AC Gearmotor, 34.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 017-260-0010
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase 027-725K0240F
- BISON GEAR & ENGINEERING AC Gearmotor, 680.0 in-lb Max. Torque, 9.3 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 026-725A0180
- BISON GEAR & ENGINEERING AC Gearmotor, 240.0 in-lb Max. Torque, 42.2 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 027-725G0040
- BISON GEAR & ENGINEERING AC Gearmotor, 450.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 026-725A0120
- DAYTON AC Gearmotor, 687.0 in-lb Max. Torque, 27 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase 4Z384
- DAYTON DC Gearmotor, 60.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 90V DC Voltage 3XA80
- Bison Gear & Engineering Gearmotors