Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hypoid Gearmotor, 9.3 rpm, TEFC, 115VAC

  • Zoro #: G0081107
  • Mfr #: 026-725A0180F
$736.45
  • Voltage: 115
  • Capacitor Required: 30 MFD 370V Capacitor
  • Item: AC Gearmotor
See full product details
This item ships free.

Bison #026-725A0180F Specifications

  • Zoro #: G0081107
  • Mfr #: 026-725A0180F
Voltage: 115 Capacitor Required: 30 MFD 370V Capacitor
Item: AC Gearmotor Seals: Lip-Type
Insulation Class: F Overhung Load: 870 lb
Gear Case Material: Aluminum Input HP: 1/8 hp
Gearmotor Shaft Type: Hollow Phase: 1
Motor Type: PSC No Load RPM: 9.3 RPM
Brake: None Shaft Orientation: Right Angle
Shaft: Hollow Output Rotation: Reversible
Nameplate RPM: 9.3 RPM Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Gearmotor Phase: 1 Gearmotor Rotation: CW/CCW
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Enclosure: TEFC
Hz: 60 Hz Gear Type: Hypoid
Gearmotor Type: AC Gearmotor Housing: Gearbox Powdered Coated Paint, Motor Anodized
Max. Ambient Temp.: 40 Degrees C Reversible Shaft Output: Yes
Max. Torque: 680.0 in-lb Gear Material: Steel
Standards: cURus Gearmotor Voltage: 115V AC
Gearmotor Mounting Position: All Angle Bearings: Ball
Mounting: All-Positions Lubrication: Grease
Overall Length: 13.625 in Gear Ratio: 180:1
Gearmotor Brake Type: None Service Factor: 1
RPM Range: 0 to 15 Full Load Amps: 1.86
Length Less Shaft: 13 5/8 in Number of Brake Discs Required: 0
Thermal Protection: None Gearmotor Shaft Orientation: Right Angle
Length Less Shaft (In.): Duty Cycle:
Dimension S: Dimension U:
Dimension C: Dimension L:
Dimension E: Dimension F:
Dimension AA: Agency Compliance:
Keyway Size: Gears:
Motor Shaft Design: Capacitor Included:
Dimension D: Includes:
Dimension D1: Dimension H:
Dimension BA: Mounting Holes:
HP: Height (Dimension O):
Dimension D2: Mounting Holes O.C. (In.):
Dimension A: Shaft Length (Dimension V):
Shaft Length (In.): Dimension Z:
Dimension N: Dimension B:
Gear Case: Ambient (C):
Full Load Torque (In.-Lbs.): Mounting Hole Dia. (In.):
Dimension AB: Shaft Dia. (In.):
RPM @ 50 Hz: Finish:
Dimension X: Shaft Dia. (Dimension U):
Starting Torque: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 680.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 9.3 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 870 lb, Input HP 1/8 hp, Gear Ratio 180:1, Full Load Amps 1.86, Insulation Class F, None Thermal Protection, Motor Type PSC, Gearbox Powdered Coated Paint, Motor Anodized Housing

Reviews of Bison #026-725A0180F