Skip to Main Content
customer-service Help
Bison

Motor Run Capacitor, 70 MFD, 4-17/63 In. H

Bison Motor Run Capacitor, 70 MFD, 4-17/63 In. H P225-730-0002
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$51.19
  • Motor Capacitor Type: Motor Run Capacitor
  • Microfarad Rating: 70
  • Capacitor Voltage: 370V AC
See full product details
Orders over $75 ship free.
Total: $51.19

Bison #P225-730-0002 Specifications

  • Motor Capacitor Type: Motor Run Capacitor
  • Microfarad Rating: 70
  • Capacitor Voltage: 370V AC
  • Capacitor Shape: Round
  • Overall Height: 4 9/32 in
  • Overall Width: 1 3/4 in
  • Case Material: Aluminum
  • Temp. Range: -40 Degrees to 70 Degrees C
  • Terminal Type: 1/4 in Male Quick-Connect
  • Hz: 60
  • EIA UL Base: P
  • Max. Power Factor: 0.1
  • For Use With: Right Angle Gearmotors
  • Standards: ROHS Compliant, UL Recognized
  • Diameter: 1 3/4 in
  • Starts per Hour: 20
  • Overall Depth: 1 3/4 in
  • Includes: Mounting Hardware
  • Case Height: 3 3/4 in
  • Cover Material: Steel
  • Item: Motor Run Capacitor
  • Voltage: 370V AC
  • Max. Temperature: 70 Degrees C
  • Frequency: 60 Hz
  • Terminal Tab Width: 1/4 in
  • Terminal Gender: Male
  • Connection Type: Quick Connect
  • Min. Temperature: -40 Degrees C
  • Number of Terminals: 2
  • Temperature Range: -40 Degrees C to 70 Degrees C
  • Capacitor Voltage (Merch): 370V AC
  • Capacitor Voltage Group: 370V AC
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Motor Run Capacitor, 70 Microfarad Rating, 370V AC Capacitor Voltage, 60 Hz, Round Capacitor Shape, 1 7/8 in Diameter, 3 in Case Height, 3 in Overall Height, 1 3/4 in Overall Width, 1 3/4 in Overall Depth, EIA UL Base P, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, 20 Starts per Hour, Max. Power Factor 0.1, Case Material Aluminum, Cover Material Steel

Reviews of Bison #P225-730-0002