Bison Gear & Engineering
PMDC Motors, 26 Frame, 1800/4000RPM, 12/24V
Mfr # 051-206-4015
Zoro # G9653710
Free Shipping & Returns
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Less Shaft 4.93 in
- Overall Length 6.43 in
- Standards RoHS Compliant
- Motor Type Permanent Magnet DC
- Overall Height 2.58 in