Bison Gear & Engineering
Powerstar AC Gearmotor, 21RPM, 230/460V
Mfr # 027-725K0080
Zoro # G9653360
Free Shipping & Returns
$981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant
- Gear Ratio 80.1:1
- Shaft Orientation Right Angle
- Phase Three
- Lubrication Semi-Fluid Grease
Explore More Products
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase 027-725K0240F
- BISON GEAR & ENGINEERING AC Gearmotor, 766.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 027-730G0080
- BISON GEAR & ENGINEERING AC Gearmotor, 88RPM, 115/230V 016-246-4019
- BISON GEAR & ENGINEERING AC Gearmotor, 470.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 027-720G0240
- BISON GEAR & ENGINEERING AC Gearmotor, 34.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 017-260-0010
- BISON GEAR & ENGINEERING Powerstar AC Gearmotor, 40RPM, 230/460V 027-730K0040T
- BISON GEAR & ENGINEERING AC Gearmotor, 120.0 in-lb Max. Torque, 84 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 026-725E0020F
- BISON GEAR & ENGINEERING AC Gearmotor, 500.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 017-260-0140
- DAYTON AC Gearmotor, 70.0 in-lb Max. Torque, 276 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 2Z845
- DAYTON DC Gearmotor, 42.0 in-lb Max. Torque, 139 RPM Nameplate RPM, 90V DC Voltage 2H561
- LEESON AC Gearmotor, 105.0 in-lb Max. Torque, 172 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase M1145130.00
- Bison Gear & Engineering Gearmotors