Skip to Main Content
customer-service Help
Bison

Speed Reducer, C-Face, Parallel, 53.9:1

Bison Speed Reducer, C-Face, Parallel, 53.9:1 060-881-2053
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$994.99
  • Item: Parallel Shaft Gear Reducer
  • Nominal Ratio: 53.9:1
  • Input RPM: 1725 rpm
See full product details
This item ships free.
Total: $994.99

Bison #060-881-2053 Specifications

  • Item: Parallel Shaft Gear Reducer
  • Nominal Ratio: 53.9:1
  • Input RPM: 1725 rpm
  • Bore Dia.: 5/8"
  • Nominal Output RPM: 33
  • Overall Length: 8.69"
  • Standards: NEMA 56c
  • Gear Material: Steel
  • Dimension BW: 8.69 in
  • Frame: 56c
  • Dimension DD: 4.81 in
  • Pinion Material: Hardened Steel
  • Seal Type: Single Lip
  • Base: Optional
  • Output Shaft Dia.: 1 in
  • Output Shaft Height: 4 13/16 in
  • Lubrication: Permanent Heavy Duty Gear Oil
  • Single/Double Output/Universal: Single Output
  • Dimension F: 7/16-14
  • Reducer Model No.: 060-881-2053
  • Dimension V: 2.13 in
  • Dimension Tt: 0.4375 in
  • Dimension K: 7.38 in
  • Output Torque @ 1/3 HP: 584 in-lb
  • Duty: Continuous
  • Mounting: Any Position
  • Max. Input HP: 0.75 hp
  • Number of Stages: 3
  • Solid/Hollow Output Shaft: Solid
  • Max. Output Torque: 1,100 in-lb
  • Dimension H: 4.81 in
  • Finish: Gloss Black Powder Coated
  • Dimension d: 0.63
  • Output Torque @ 1/4 HP: 438 in-lb
  • Housing Material: Die Cast Aluminum
  • Dimension BD: 7.38 in
  • Shaft Orientation: Parallel
  • Rotation: Reversible
  • Output Torque @ 3/4 HP: 1,100 in-lb
  • Dimension U: 1 in
  • Speed Reducer Type: C-Face
  • Dimension M: 8.69 in
  • Overhung Load: 942 lb
  • Dimension W: 1/4 SQ. X 1.5 LG
  • Bearings: Ball/Needle
  • Gear Type: Helical/Spur
  • Output Torque @ 1/2 HP: 876 in-lb
  • Dimension L: 2.13 in
  • Nominal Output rpm: 33 rpm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Speed Reducer, C-Face, Parallel Shaft Orientation, Continuous Duty, 1,725 Input RPM, 33 Nominal Output RPM, Bore Dia. 5/8 in, 56C Frame, Overhung Load 942 lb, 53.9:1 Nominal Ratio, Max. Input HP 0.75 hp, Max. Output Torque 1,100 in-lb, Number of Stages 3, Reversible Rotation, Optional Base, Any Position Mounting, Ball/Needle Bearings, Hardened Steel Pinion Material, Helical/Spur Gear Type, Die Cast Aluminum Housing Material, Single Output, Output Shaft Dia. 1 in, Output Shaft Height 4 13/16 in

Reviews of Bison #060-881-2053