Skip to Main Content
customer-service Help
Bison

Torque Arm, 730 Output

Bison Torque Arm,  730 Output P125-730-1030W
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$44.59
  • Item: Torque Arm
  • Use with Gearmotors: 46E526, 46E526, 46E527, 46E527, 46E528, 46E529, 46E530, 46E531, 46E532, 46E533, 46E534, 46E535, 46E536, 46E537, 46E538, 46E539, 46E540, 46E541, 46E542, 46E543, 46E544, 46E545, 46E546, 46E547, 46E548, 46E549, 46E550
  • Voltage: 370 V
See full product details
Orders over $75 ship free.
Total: $44.59

Bison #P125-730-1030W Specifications

  • Item: Torque Arm
  • Use with Gearmotors: 46E526, 46E526, 46E527, 46E527, 46E528, 46E529, 46E530, 46E531, 46E532, 46E533, 46E534, 46E535, 46E536, 46E537, 46E538, 46E539, 46E540, 46E541, 46E542, 46E543, 46E544, 46E545, 46E546, 46E547, 46E548, 46E549, 46E550
  • Voltage: 370 V
  • Includes: MOUNTING HARDWARE
  • Function: Torque Arm
  • Accessory Type: Torque Arm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Torque Arm, Voltage 370 V, Use with Gearmotors 46E526, 46E526, 46E527, 46E527, 46E528, 46E529, 46E530, 46E531, 46E532, 46E533, 46E534, 46E535, 46E536, 46E537, 46E538, 46E539, 46E540, 46E541, 46E542, 46E543, 46E544, 46E545, 46E546, 46E547, 46E548, 46E549, 46E550, Torque Arm, Includes Mounting Hardware

Reviews of Bison #P125-730-1030W