Shop Alternate Products
This Product is Discontinued
B&K Precision
DC Power Supply, Digital, 60V, 10A, 4 in. H (Discontinued)
Mfr # 9201
Zoro # G0337359
Free Shipping & Returns
This Product is Discontinued
Key Features
- Output Volts (DC) 0 to 60V
- Output Current (Amps) 0 to 10 A
- Input Voltage 110/220V AC +/-10%
- Ripple Volts Regulation Less Than or Equal To 8 mVpp
- Line Volts Regulation Less Than or Equal 0.01% + 5mV