KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adapter, 120 VAC, 60 Hz, 4NYZ7, 4NYZ8, 4NYZ9

B&K PRECISION| Zoro #: G1493177| Mfr #: MA400

$213.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Adapter, 120 VAC, 60 Hz
For Use With: 4NYZ7, 4NYZ8 and 4NYZ9
Country of Origin (subject to change): Japan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1493177 Mfr #: MA400
Item: Adapter, 120 VAC, 60 HzFor Use With: 4NYZ7, 4NYZ8 and 4NYZ9
Country of Origin (subject to change): Japan

Description

Adapter, 120 VAC, 60 Hz, For Use With G1787737, G2282445 and 2658A

Reviews