Adapter, 120 VAC, 60 Hz, Spectrum Analyzers

B&K PRECISION| Zoro #: G2409915| Mfr #: BC 2650

$213.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 1 YEAR
Item: Adapter, 120 VAC, 60 Hz
For Use With: 2650, 2652 and 2658 Spectrum Analyzers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2409915 Mfr #: BC 2650
Manufacturers Warranty Length: 1 YEARItem: Adapter, 120 VAC, 60 Hz
For Use With: 2650, 2652 and 2658 Spectrum AnalyzersCountry of Origin (subject to change): Japan

Description

Adapter, 120 VAC, 60 Hz, For Use With 2650, 2652 and 2658 Spectrum Analyzers

Reviews