B&K Precision
DC Electronic Load, 120V, 0 to 30A, 150W
- Zoro #: G2581540
- Mfr #: 8600
Hover or click to zoom Tap to zoom
$1,190.00
- Item: DC Electronic Load
- Voltage Range: 0 -120 V DC
- Current Range: 0 to 30 A
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,190.00
B&K Precision #8600 Specifications
- Zoro #: G2581540
- Mfr #: 8600
- Item: DC Electronic Load
- Voltage Range: 0 -120 V DC
- Current Range: 0 to 30 A
- Power: 150 W
- Special Features: Adjustable Slew Rate In CC Mode, Constant Current, Constant Resistance and Constant Power Modes of Operating, Constant Voltage
- Includes: Power Cord, User Manual, Certificate of Calibration, Test Report
- Manufacturers Warranty Length: 3 yr
- Product Type: DC Electronic Load
- Country of Origin (subject to change): China
Description
DC Electronic Load, Voltage Range 0 -120 VDC, Current Range 0 to 30 A, Power 150 W, Special Features Constant Current, Constant Voltage, Constant Resistance and Constant Power Modes of Operating, Adjustable Slew Rate In CC Mode, Includes Power Cord, User Manual, Certificate of Calibration, Test Report, Manufacturers Warranty Length 3 yr.
Reviews of B&K Precision #8600
Explore more
- B&K PRECISION DC Electronic Load Module, Digital MDL505
- B&K PRECISION DC Electronic Load Module, Digital MDL600
- B&K PRECISION DC Electronic Load Module, Digital MDL200
- B&K PRECISION DC Electronic Load, 500V, 0 to 15A, 200W 8602
- B&K PRECISION DC Electronic Load Module, Digital MDL305
- B&K PRECISION DC Electronic Load Module, Digital MDL400
- B&K PRECISION Electronic Load, 0 to 60 V, 1 mA to 30 A 8540
- B&K PRECISION DC Electronic Load, 120V, 0 to 60A, 250W 8601
- B&K PRECISION DC Electronic Load Mainframe, Digital MDL002
- B&K PRECISION DC Electronic Load Module, Digital MDL252
- RELIANCE CONTROLS CORP Appliance Load Tester THP103
- B&K Precision Electronic Load