KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Delux Spectrum Analyzer Accessory Kit

B&K PRECISION| Zoro #: G0268274| Mfr #: CC560

$702.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 1 YEAR
Item: Deluxe Spectrum Analyzer Accessory Kit
For Use With: 2650, 2652, 2658, 4NYZ7, 4NYZ8 and 4NYZ9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0268274 Mfr #: CC560
Manufacturers Warranty Length: 1 YEARItem: Deluxe Spectrum Analyzer Accessory Kit
For Use With: 2650, 2652, 2658, 4NYZ7, 4NYZ8 and 4NYZ9Features: 50 Ohm Impedance
Includes: (3) 48" BNC Cables, BNC Feed Through Terminator, (2) Type N Splices, (2) BNC to Banana Plug Adapters, (3) BNC to Type N Adapters, BNC Tee, Type N to SMA Adapter, 40" Type N Cable, 24" BNC to SMA Cable, 10 dB Type N AttenuatorCountry of Origin (subject to change): Germany

Description

Deluxe Spectrum Analyzer Accessory Kit, For Use With 2650, 2652, 2658, 4NYZ7, 4NYZ8 and 4NYZ9, Features 50 Ohm Impedance, Includes (3) 48 In BNC Cables, BNC Feed Through Terminator, (2) Type N Splices, (2) BNC to Banana Plug Adapters, (3) BNC to Type N Adapters, BNC Tee, Type N to SMA Adapter, 40 In Type N Cable, 24 In BNC to SMA Cable, 10 dB Type N Attenuator

Reviews