DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Dipole Antenna, 1.25 GHz to 1.65 G Hz

B&K PRECISION| Zoro #: G1391914| Mfr #: AN 302

$271.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Dipole Antenna
For Use With: 2650, 2652 and 2658 Spectrum Analyzers
Frequency Range (Hz): 1.25 GHz to 1.65 G
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1391914 Mfr #: AN 302
Item: Dipole AntennaFor Use With: 2650, 2652 and 2658 Spectrum Analyzers
Frequency Range (Hz): 1.25 GHz to 1.65 GCountry of Origin (subject to change): Japan

Description

Dipole Antenna, Frequency Range 1.25 GHz to 1.65 G Hz, For Use With 2650, 2652 and 2658 Spectrum Analyzers

Reviews