Dipole Antenna, 300 MHz to 500 M Hz

B&K PRECISION| Zoro #: G1221421| Mfr #: AN 305

$360.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Dipole Antenna
For Use With: 2650, 2652 and 2658 Spectrum Analyzers
Frequency Range (Hz): 300 MHz to 500 M
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1221421 Mfr #: AN 305
Item: Dipole AntennaFor Use With: 2650, 2652 and 2658 Spectrum Analyzers
Frequency Range (Hz): 300 MHz to 500 MCountry of Origin (subject to change): Japan

Description

Dipole Antenna, Frequency Range 300 MHz to 500 M Hz, For Use With 2650, 2652 and 2658 Spectrum Analyzers

Reviews